Shop All Fire and Smoke Dampers
Dayton
Round Smoke Damper, 8-1/4 In. D, 120V
Mfr # 3HGH7
Zoro # G2801705
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Damper Shape Round
- Mounting Type Vertical/Horizontal
- Actual Damper Sz. Dia. 5 7/8 in
- Includes Factory Mounted Actuator
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HGH7
- Zoro # G2801705
- UPC # 190735289051
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Actual Damper Sz. Dia. | 5 7/8 in |
Depth | 8 1/4 in |
Nominal Duct Dia. | 6 in |
Rough Opening Width | 6 in |
Overall Width | 8 1/4 in |
Overall Height | 5 7/8 in |
Overall Length | 8 1/8 in |
For Nominal Duct Diameter | 6 in |
Rough Opening Diameter | 6 in |
Overall Diameter | 5 7/8 in |
Description
Round 5.9 In. dia GStl Mtrzd Smoke Damper, For Nominal Duct Diameter 6 in, Damper Application Smoke, Number of Panels 1, Overall Height 5 7/8 in, Overall Length 8 1/8 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 8 1/4 in, Frame Material Thickness 20 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter 5 7/8 in, Rough Opening Width 6 in, Damper Type Dynamic, Maximum Air Velocity 3000 fpm, Nameplate Voltage 120V AC, Rough Opening Diameter 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORPRO Heat Diffuser (144)
- COOL KITCHEN C123RW24X6 Baseboard Return Air Grille White - 24 x 6 in. (CO156528)
- ALL-FILTERS 14 in. x 20 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (14201.10 12PK)
- AIRMASTER FAN Air Circulator 18" 115VAC (78984)
- DAYTON Access Door, 8 In., Square, Double Cam Lock (5EFT1)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGA8)
- DAYTON Round Fire/Smoke Damper, 120V, 3000 fpm (3HGL4)
- DAYTON Rectangular Fire Damper, 11-3/4x23-3/4 In (2TGG2)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGF4)
- DAYTON Access Door, 10 In, Square, Galvanized Stl (5EFT2)
- DAYTON Square Fire/Smoke Damper, 23-3/4 In. W (3HGK5)
- Dayton Dampers