Shop All Fire and Smoke Dampers
Dayton
Round Smoke Damper, 350 Deg F, 24V
Mfr # 3HGH5
Zoro # G3010944
original price:
$662.83
9% off
new price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Damper Shape Round
- Mounting Type Vertical/Horizontal
- Actual Damper Sz. Dia. 11 7/8 in
- Includes Factory Mounted Actuator
- Voltage 24 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HGH5
- Zoro # G3010944
- UPC # 190735289037
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Actual Damper Sz. Dia. | 11 7/8 in |
Depth | 8 1/4 in |
Nominal Duct Dia. | 12 in |
Rough Opening Width | 12 in |
Overall Width | 8 1/4 in |
Overall Height | 11 7/8 in |
Overall Diameter | 11 7/8 in |
For Nominal Duct Diameter | 12 in |
Rough Opening Diameter | 12 in |
Overall Length | 8 1/8 in |
Description
Round 11.9 In.dia Motorized Smoke Damper, For Nominal Duct Diameter 12 in, Damper Application Smoke, Number of Panels 1, Overall Height 11 7/8 in, Overall Length 8 1/8 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 8 1/4 in, Frame Material Thickness 20 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter 11 7/8 in, Rough Opening Width 12 in, Damper Type Dynamic, Maximum Air Velocity 3000 fpm, Nameplate Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Steel (9518-08)
- DAYTON Propeller, Dia 7 In, 30 Deg Pitch (2PYN3)
- TEMPCO Band Heater, 120V, 1-1/2 In. W, 1400 Deg F (MPP52501)
- HEIL QUAKER /ICP 1070952 Sensor Flame Q354 Sk (1070952)
- DAYTON Round Fire/Smoke Damper, 120V, 3000 fpm (3HGL6)
- DAYTON Square Fire/Smoke Damper, 11-3/4 In. H (3HGJ5)
- DAYTON Rectangular Fire Damper, Static, Vertical (2TGA5)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGF5)
- DAYTON Rectangular Fire Damper, 11-3/4x23-3/4 In (2TGC6)
- DAYTON Access Door, 14 In, Square, Galvanized Stl (5EFT4)
- DAYTON Square Fire/Smoke Damper, 11-3/4 In. W (3HGK2)
- Dayton Fire and Smoke Dampers