Shop All Fire and Smoke Dampers
Dayton
Round Smoke Damper, 3000 fpm, 120V
Mfr # 3HGJ1
Zoro # G3057485
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Vertical/Horizontal
- Includes Factory Mounted Actuator
- Voltage 120 V
- Depth 8 1/4 in
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HGJ1
- Zoro # G3057485
- UPC # 190735289082
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Depth | 8 1/4 in |
Actual Damper Sz. Dia. | 11 7/8 in |
Nominal Duct Dia. | 12 in |
Rough Opening Width | 12 in |
Overall Width | 8 1/4 in |
Overall Height | 11 7/8 in |
For Nominal Duct Diameter | 12 in |
Overall Diameter | 11 7/8 in |
Overall Length | 8 1/8 in |
Rough Opening Diameter | 12 in |
Description
Round 11.9 In. dia GStl Mtrzd Smoke Damper, For Nominal Duct Diameter 12 in, Damper Application Smoke, Number of Panels 1, Overall Height 11 7/8 in, Overall Length 8 1/8 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 8 1/4 in, Frame Material Thickness 20 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter 11 7/8 in, Rough Opening Width 12 in, Damper Type Dynamic, Maximum Air Velocity 3000 fpm, Nameplate Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON Resilient Ring Kit, 2.5", Mta114 (A114)
- AIR HANDLER V-Bank Air Filter, 20x20x12", MERV 11 (11Z793)
- GOODMAN B1809923S 2 Stage Control Field (B1809923S)
- AMERI-VENT Vent Kit (40VK)
- DAYTON Sleeved Fire Damper, Static, Vertical (20CK14)
- DAYTON Rectangular Fire Damper, 11-3/4x23-3/4 In (2TGC6)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGE1)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGA4)
- DAYTON Rectangular Fire Damper, 11-3/4x23-3/4 In (2TGG2)
- DAYTON Rectangular Fire Damper, 9-3/4x11-3/4 In. (2TGF3)
- U.S. FIREPLACE PRODUCTS The Top Damper - 9" x 13" - Chimney Damper (TD913)
- Dayton Dampers