Shop All Fire and Smoke Dampers
Dayton
Round Smoke Damper, 24V, 8-1/4 In. D
Mfr # 3HGH3
Zoro # G2933147
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Damper Shape Round
- Mounting Type Vertical/Horizontal
- Actual Damper Sz. Dia. 7 7/8 in
- Includes Factory Mounted Actuator
- Voltage 24 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HGH3
- Zoro # G2933147
- UPC # 190735289013
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Actual Damper Sz. Dia. | 7 7/8 in |
Depth | 8 1/4 in |
Nominal Duct Dia. | 8 in |
Rough Opening Width | 8 in |
Overall Height | 7 7/8 in |
Overall Width | 8 1/4 in |
For Nominal Duct Diameter | 8 in |
Overall Diameter | 7 7/8 in |
Rough Opening Diameter | 8 in |
Overall Length | 8 1/8 in |
Description
Round 7.9 In.dia Motorized Smoke Damper, For Nominal Duct Diameter 8 in, Damper Application Smoke, Number of Panels 1, Overall Height 7 7/8 in, Overall Length 8 1/8 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 8 1/4 in, Frame Material Thickness 20 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter 7 7/8 in, Rough Opening Width 8 in, Damper Type Dynamic, Maximum Air Velocity 3000 fpm, Nameplate Voltage 24V DC, Rough Opening Diameter 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW 1970-036 Uni-Couple 36" (1970-036)
- HONEYWELL Thermostat 5-2Day Wht (RTH6360D1002E)
- TEMPRO Line Voltage 30 to 110 Degree F Fixed Bulb Steel Housing SPDT Thermostat (TP500)
- FOUR SEASONS Manifold Gauge, 59108 (59108)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ7)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGD6)
- DAYTON Rectangular Fire Damper, Static, Vertical (2TGA5)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGA4)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK17)
- DAYTON Sleeved Fire Damper, Static, Vertical (20CK16)
- HONEYWELL Damper Linkage (Q605D1069)
- Dayton Fire and Smoke Dampers