Shop All Fire and Smoke Dampers
Dayton
Round Smoke Damper, 24V, 350 Deg F
Mfr # 3HGH4
Zoro # G2767904
original price:
$635.71
9% off
new price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Vertical/Horizontal
- Damper Shape Round
- Actual Damper Sz. Dia. 9 7/8 in
- Includes Factory Mounted Actuator
- Voltage 24 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HGH4
- Zoro # G2767904
- UPC # 190735289020
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Actual Damper Sz. Dia. | 9 7/8 in |
Depth | 8 1/4 in |
Nominal Duct Dia. | 10 in |
Rough Opening Width | 10 in |
Overall Height | 9 7/8 in |
Overall Width | 8 1/4 in |
Overall Diameter | 9 7/8 in |
Rough Opening Diameter | 10 in |
For Nominal Duct Diameter | 10 in |
Overall Length | 8 1/8 in |
Description
Round 9.9 In.dia Motorized Smoke Damper, For Nominal Duct Diameter 10 in, Damper Application Smoke, Number of Panels 1, Overall Height 9 7/8 in, Overall Length 8 1/8 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 8 1/4 in, Frame Material Thickness 20 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter 9 7/8 in, Rough Opening Width 10 in, Damper Type Dynamic, Maximum Air Velocity 3000 fpm, Nameplate Voltage 24V DC, Rough Opening Diameter 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Electrostatic Air Filter, 12x24x2" (6B706)
- OMNITEC DESIGN HEPA Filter, 24 in H x 24 in W x 12 in L (OAH2424-20)
- AIR HANDLER Pleated Air Filter, 16x20x2 MERV 8, Standard Capacity, Synthetic, 38ZC92, White (38ZC92)
- QUIET-ONE S06-0005 Fan & Motor Assembly (S06-0005)
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGF9)
- DAYTON Hinged Duct Access Door, 14 In., Square (2TFX6)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG5)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH9)
- DAYTON Round Fire/Smoke Damper, 24V, 15-5/8 In. D (3HGK7)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK19)
- DAYTON Square Fire Damper, 23-3/4 In. W (2TGE5)
- Dayton Dampers