Shop All Fire and Smoke Dampers
Dayton
Round Smoke Damper, 120V, 8-1/4 In. D
Mfr # 3HGH8
Zoro # G1086461
original price:
$608.57
9% off
new price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Damper Shape Round
- Mounting Type Vertical/Horizontal
- Actual Damper Sz. Dia. 7 7/8 in
- Includes Factory Mounted Actuator
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HGH8
- Zoro # G1086461
- UPC # 190735289068
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Actual Damper Sz. Dia. | 7 7/8 in |
Depth | 8 1/4 in |
Nominal Duct Dia. | 8 in |
Rough Opening Width | 8 in |
Overall Height | 7 7/8 in |
Overall Width | 8 1/4 in |
Overall Diameter | 7 7/8 in |
For Nominal Duct Diameter | 8 in |
Rough Opening Diameter | 8 in |
Overall Length | 8 1/8 in |
Description
Round 7.9 In. dia GStl Mtrzd Smoke Damper, For Nominal Duct Diameter 8 in, Damper Application Smoke, Number of Panels 1, Overall Height 7 7/8 in, Overall Length 8 1/8 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 8 1/4 in, Frame Material Thickness 20 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter 7 7/8 in, Rough Opening Width 8 in, Damper Type Dynamic, Maximum Air Velocity 3000 fpm, Nameplate Voltage 120V AC, Rough Opening Diameter 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Refrigeration Brush, Dia 3/8, Length 6 1/2 (3DYP7)
- DAYTON Cabinet Exhaust Fan, 48 In, 208-230/460 V (6LFC5)
- ORS NASCO Hose Repair Kits-Fittings; Crimping Tool; Full Color Label/Description Chart - 3/16"; 1/4" Hose I.D. (312-CK-24)
- MARS Heated Air Curtain, 72 In (STD272-2EEN-OB)
- DAYTON Rectangular Fire Damper, 5-3/4x11-3/4 In. (2TGF1)
- DAYTON Square Fire/Smoke Damper, 17-3/4 In. W (3HGK4)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ8)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG5)
- DAYTON Square Fire Damper, 17-3/4 In. W (2TGC5)
- DAYTON Round Fire/Smoke Damper, 24V, 15-5/8 In. D (3HGK7)
- DAYTON Square Fire Damper, 13-3/4 In. W (2TGD8)
- Dayton Fire and Smoke Dampers