Shop All Fire and Smoke Dampers
Dayton
Round Smoke Damper, 120V, 3000 fpm
Mfr # 3HGH9
Zoro # G2599012
original price:
$635.70
9% off
new price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Vertical/Horizontal
- Damper Shape Round
- Actual Damper Sz. Dia. 9 7/8 in
- Includes Factory Mounted Actuator
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HGH9
- Zoro # G2599012
- UPC # 190735289075
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Actual Damper Sz. Dia. | 9 7/8 in |
Depth | 8 1/4 in |
Nominal Duct Dia. | 10 in |
Rough Opening Width | 10 in |
Overall Width | 8 1/4 in |
Overall Height | 9 7/8 in |
Overall Diameter | 9 7/8 in |
Rough Opening Diameter | 10 in |
For Nominal Duct Diameter | 10 in |
Overall Length | 8 1/8 in |
Description
Round 9.9 In. dia GStl Mtrzd Smoke Damper, For Nominal Duct Diameter 10 in, Damper Application Smoke, Number of Panels 1, Overall Height 9 7/8 in, Overall Length 8 1/8 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 8 1/4 in, Frame Material Thickness 20 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter 9 7/8 in, Rough Opening Width 10 in, Damper Type Dynamic, Maximum Air Velocity 3000 fpm, Nameplate Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Y8610U4001 Retrofit Kit For (Y8610U4001)
- DELAVAN Nozzle Oil Brnr .50Gph-90 Deg (.50GPH-90)
- DAYTON Element, 2500W, 240V, Small Dia. (PS10241-003-04-B)
- AQUA KOOL COOLER PAD ROLL33""X160"" (3079)
- DAYTON Square Fire/Smoke Damper, 9-3/4 In. W (3HGK1)
- DAYTON Rectangular Fire Damper, 7-3/4x15-3/4 In. (2TGF7)
- DAYTON Square Fire Damper, 23-3/4 In. W (2TGE5)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ8)
- DAYTON Square Fire Damper, 17-3/4 In. W (2TGE3)
- DAYTON Square Fire/Smoke Damper, 7-3/4 In. W (3HGJ9)
- DAYTON Rectangular Fire Damper, 7-3/4x15-3/4 In. (2TGC2)
- Dayton Fire and Smoke Dampers