Shop All Round Slings
Dayton
Round Sling, Eye and Eye, 4 ft., 2600 lb.
Mfr # 2MJR2
Zoro # G3004163
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Vertical Hitch Capacity 2,600 lb
- Basket Hitch Capacity 5,200 lb
- Choker Hitch Capacity 2,100 lb
- Color Code Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MJR2
- Zoro # G3004163
- UPC # 190735225684
- Country of Origin China
- Category Round Slings
Dimensions
Sling Length | 4 ft |
Width Under Load | 2 1/4 in |
Diameter | 5/8 in |
Length | 4 ft. |
Eye Length | 10 in |
Body Diameter | 5/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 4 ft, Eye Length 10 in, Body Diameter 5/8 in, Width Under Load 2 1/4 in, Vertical Hitch Capacity 2,600 lb, Choker Hitch Capacity 2,100 lb, Basket Hitch Capacity 5,200 lb, Tag Features None, Color Purple, Sling Type Type 3, Hitch Type Basket, Choker, Vertical, End Type Flat Eye, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 200 Degrees F, Visual Indicators None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dual Wheel Caster, Swivel, Term Rubber, 2 in, 176 lb (LMDA-TPA 50G-FI)
- CM 632 Plain Manual Trolley, 2000 Lb Load, 258 To 5116 In, 4 To 12 In, 7 In, 234 In (3224)
- ALL MATERIAL HANDLING AMH Cable Puller 1700/3400 Lb, 20/10 Ft (C3400-3H)
- BIL-JAX Pedestal Scaffold (0006-54)
- DAYTON Round Sling, Eye and Eye, 6 ft., 2600 lb. (2MJR3)
- DAYTON Round Sling, Endless, 8 ft., 8400 lb. (2MJN6)
- DAYTON Round Sling, Endless, 6 ft., 5300 lb. (2MJL7)
- DAYTON Round Sling, Endless, 10 ft., 2600 lb. (2MJL2)
- DAYTON Round Sling, Endless, 4 ft., 5300 lb. (2MJL6)
- DAYTON Round Sling, Endless, 8 ft., 2600 lb. (2MJK9)
- ERICKSON PWC Lift Sling 1000 lb (02000)
- Dayton Slings