Shop All Round Slings
Dayton
Round Sling, Endless, 6 ft., 21,200 lb.
Mfr # 2MJP6
Zoro # G2983687
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 21,200 lb
- Basket Hitch Capacity 42,400 lb
- Choker Hitch Capacity 17,000 lb
- Color Code Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MJP6
- Zoro # G2983687
- UPC # 190735225639
- Country of Origin China
- Category Round Slings
Dimensions
Sling Length | 6 ft |
Width Under Load | 3 in |
Diameter | 1 3/4 in |
Length | 6 ft. |
Body Diameter | 1 3/4 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 6 ft, Eye Length Not Applicable, Body Diameter 1 3/4 in, Width Under Load 3 in, Vertical Hitch Capacity 21,200 lb, Choker Hitch Capacity 17,000 lb, Basket Hitch Capacity 42,400 lb, Tag Features None, Color Blue, Sling Type Type 5, Hitch Type Basket, Choker, Vertical, End Type Endless, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 200 Degrees F, Visual Indicators None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Sheet and Panel Truck, A-Frame, 30x60 (AF30602RFL)
- CAMPBELL CHAIN & FITTINGS Campbell Multi-purpose Galvanized Anchor Shackle (5410535)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EE2601NFX3)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 22BF (SG22)
- DAYTON Round Sling, Endless, 10 ft., 21,200 lb. (2MJP8)
- DAYTON Round Sling, Endless, 8 ft., 21,200 lb. (2MJP7)
- DAYTON Round Sling, Endless, 20 ft., 21,200 lb. (2MJR1)
- DAYTON Round Sling, Endless, 12 ft., 21,200 lb. (2MJP9)
- DAYTON Round Sling, Endless, 20 ft., 13,200 lb. (2MJP5)
- DAYTON Round Sling, Endless, 10 ft., 13,200 lb. (2MJP3)
- DAYTON Round Sling, Endless, 8 ft., 13,200 lb. (2MJP2)
- Dayton Slings