Shop All Round Slings
Dayton
Round Sling, Endless, 6 ft., 13,200 lb.
Mfr # 2MJP1
Zoro # G0444324
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 13,200 lb
- Basket Hitch Capacity 26,400 lb
- Choker Hitch Capacity 10,600 lb
- Color Code Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MJP1
- Zoro # G0444324
- UPC # 190735225585
- Country of Origin China
- Category Round Slings
Dimensions
Sling Length | 6 ft |
Width Under Load | 2 1/4 in |
Diameter | 1 3/8 in |
Length | 6 ft. |
Body Diameter | 1 3/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 6 ft, Eye Length Not Applicable, Body Diameter 1 3/8 in, Width Under Load 2 1/4 in, Vertical Hitch Capacity 13,200 lb, Choker Hitch Capacity 10,600 lb, Basket Hitch Capacity 26,400 lb, Tag Features None, Color Red, Sling Type Type 5, Hitch Type Basket, Choker, Vertical, End Type Endless, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 200 Degrees F, Visual Indicators None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGESAFE Dock Gate, Includes 1 Lock Pin (513718)
- DAYTON Lowering Lever And Cable Assembly (47-1A)
- CM Steel Bottom Hook Assy, for 5Z385, etc. (35611)
- DAYTON Warning Label (EC-21)
- DAYTON Round Sling, Endless, 12 ft., 13,200 lb. (2MJP4)
- DAYTON Round Sling, Endless, 20 ft., 13,200 lb. (2MJP5)
- DAYTON Round Sling, Endless, 8 ft., 13,200 lb. (2MJP2)
- DAYTON Round Sling, Endless, 4 ft., 8400 lb. (2MJN4)
- DAYTON Round Sling, Endless, 3 ft., 5300 lb. (2MJL4)
- DAYTON Round Sling, Endless, 8 ft., 21,200 lb. (2MJP7)
- KINEDYNE Type 4 Twisted Eye Lifting Sling 2"x10ft (EE2-9802X10-KIN)
- Dayton Slings