Shop All Round Slings
Dayton
Round Sling, Endless, 3 ft., 2600 lb.
Mfr # 2MJK3
Zoro # G3396294
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 2,600 lb
- Basket Hitch Capacity 5,200 lb
- Choker Hitch Capacity 2,100 lb
- Color Code Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2MJK3
- Zoro # G3396294
- UPC # 190735225394
- Country of Origin China
- Category Round Slings
Dimensions
Sling Length | 3 ft |
Width Under Load | 1 1/8 in |
Diameter | 5/8 in |
Length | 3 ft. |
Body Diameter | 5/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 3 ft, Eye Length Not Applicable, Body Diameter 5/8 in, Width Under Load 1 1/8 in, Vertical Hitch Capacity 2,600 lb, Choker Hitch Capacity 2,100 lb, Basket Hitch Capacity 5,200 lb, Tag Features None, Color Purple, Sling Type Type 5, Hitch Type Basket, Choker, Vertical, End Type Endless, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 200 Degrees F, Visual Indicators None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 4' - 2-ply (EE2-903-04-T3)
- THERN Hand Winch, Spur Gear, w/Brake, 1000 lb. (M4042PBSS)
- LIFT-ALL Roundsling, Eye & Eye, 6 ft L, 13200 lb Cap (EE150X6)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD348P600GP)
- DAYTON Round Sling, Endless, 8 ft., 2600 lb. (2MJK9)
- DAYTON Round Sling, Endless, 10 ft., 2600 lb. (2MJL2)
- DAYTON Round Sling, Endless, 4 ft., 2600 lb. (2MJK5)
- DAYTON Round Sling, Endless, 8 ft., 21,200 lb. (2MJP7)
- DAYTON Round Sling, Endless, 10 ft., 5300 lb. (2MJL9)
- DAYTON Round Sling, Endless, 10 ft., 8400 lb. (2MJN7)
- LIFT-ALL Roundsling, Endless, 12 ft L, 10000 lb Cap (KEN10KX12)
- Dayton Round Slings