Shop All Round Slings
Dayton
Round Sling, Endless, 12 ft., 8400 lb.
Mfr # 2MJN8
Zoro # G2358596
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 8,400 lb
- Basket Hitch Capacity 16,800 lb
- Choker Hitch Capacity 6,700 lb
- Color Code Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MJN8
- Zoro # G2358596
- UPC # 190735225561
- Country of Origin China
- Category Round Slings
Dimensions
Sling Length | 12 ft |
Width Under Load | 1 7/8 in |
Diameter | 1 1/8 in |
Length | 12 ft. |
Body Diameter | 1 1/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 12 ft, Eye Length Not Applicable, Body Diameter 1 1/8 in, Width Under Load 1 7/8 in, Vertical Hitch Capacity 8,400 lb, Choker Hitch Capacity 6,700 lb, Basket Hitch Capacity 16,800 lb, Tag Features None, Color Yellow, Sling Type Type 5, Hitch Type Basket, Choker, Vertical, End Type Endless, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 200 Degrees F, Visual Indicators None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL POWERED LIFT TABLE W/MANUAL CAROUSEL 2000# (HST-40-ST)
- PEERLESS S Hook, 1/2 in., 775 lb., Weld On (SHA0500)
- WERNER Guard Rail and Toe Board System, 24 ft. L (SQHTG-24)
- KINEDYNE Cargo Strap, Gold, 5000 lb., 30 ft. (573060GRA)
- DAYTON Round Sling, Endless, 4 ft., 8400 lb. (2MJN4)
- DAYTON Round Sling, Endless, 20 ft., 8400 lb. (2MJN9)
- DAYTON Round Sling, Endless, 6 ft., 8400 lb. (2MJN5)
- DAYTON Round Sling, Endless, 6 ft., 2600 lb. (2MJK7)
- DAYTON Round Sling, Endless, 10 ft., 8400 lb. (2MJN7)
- DAYTON Round Sling, Eye and Eye, 6 ft., 5300 lb. (2MJR5)
- CARGO LIFT Endless Round Sling ENR6 X 3Ft. Cap. WLL 16800Lbs. (13100101A)
- Dayton Round Slings