Shop All Round Slings
Dayton
Round Sling, Endless, 10 ft., 2600 lb.
Mfr # 2MJL2
Zoro # G2710461
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 2,600 lb
- Basket Hitch Capacity 5,200 lb
- Choker Hitch Capacity 2,100 lb
- Color Code Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MJL2
- Zoro # G2710461
- UPC # 190735225431
- Country of Origin China
- Category Round Slings
Dimensions
Sling Length | 10 ft |
Width Under Load | 1 1/8 in |
Diameter | 5/8 in |
Length | 10 ft. |
Body Diameter | 5/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 10 ft, Eye Length Not Applicable, Body Diameter 5/8 in, Width Under Load 1 1/8 in, Vertical Hitch Capacity 2,600 lb, Choker Hitch Capacity 2,100 lb, Basket Hitch Capacity 5,200 lb, Tag Features None, Color Purple, Sling Type Type 5, Hitch Type Basket, Choker, Vertical, End Type Endless, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 200 Degrees F, Visual Indicators None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEX SPAN TRACK Span Track Hanger 2-3/4"D x 12"W, Aluminum, Gray (98H212)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm Nylon Wheel, 1/2-13 Stem, Swivel, 500 kg Cap, NBR Foot Pad, Black (GDR-80-S-NYN-FBL-1/2)
- ZORO SELECT Stem Caster, 150 lb. Load, Black Wheel (P12S-R040D-SG1)
- DAYTON Semi-Pneumatic Wheel 8 In. x 2.5 In. (MH5Z08001G)
- DAYTON Round Sling, Endless, 6 ft., 2600 lb. (2MJK7)
- DAYTON Round Sling, Endless, 8 ft., 2600 lb. (2MJK9)
- DAYTON Round Sling, Endless, 4 ft., 2600 lb. (2MJK5)
- DAYTON Round Sling, Endless, 6 ft., 5300 lb. (2MJL7)
- DAYTON Round Sling, Endless, 6 ft., 13,200 lb. (2MJP1)
- DAYTON Round Sling, Endless, 4 ft., 5300 lb. (2MJL6)
- LIFT-ALL Roundsling, Endless, 8 ft L, 53000 lb Cap (EN600X8)
- Dayton Slings