Shop All OEM Specialty Blowers
Dayton
Round OEM Blower, 2680 RPM, 1 Phase, Direct, Aluminum
Mfr # 3HMK2
Zoro # G3018942
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM @ 0.100-In. SP 320
- Drive Type Direct Drive
- Full Load Amps 0.71
- Housing Material Aluminum
- Overall Height 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HMK2
- Zoro # G3018942
- UPC # 190735290132
- Country of Origin China
- Category OEM Specialty Blowers
Dimensions
Overall Height | 3 1/2 in |
Overall Width | 22 7/8 in |
Blower Wheel Diameter | 2 3/8 in |
Dimension A | 4 1/8 in |
Dimension C | 22 7/8 in |
Overall Depth | 4 1/8 in |
Blower Wheel Width | 17 7/8 in |
Dimension B | 3 7/8 in |
Dimension E | 10 7/8 in |
Dimension D | 19 5/8 in |
Lead Length | 13 in |
Dimension W | 19 1/4 in |
Housing Height | 3.8 in |
Housing Width | 4.1 in |
Wheel Diameter | 2 3/8 in |
Wheel Width | 17.8 in |
Wheel Dimensions | 2 3/8 in Dia. x 17.8 in W |
Housing Depth | 22.8 in |
Description
OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 2 3/8 in, Airflow @ 0.000 in SP 373 cfm, Airflow @ 0.100 in SP 320 cfm, Airflow @ 0.200-In. SP 288 cfm, Airflow @ 0.250 in SP Not Applicable, Maximum Static Pressure 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F, Bearing Type Permanently Lubricated Ball, Wheel Material Aluminum, Housing Material Aluminum, Wheel Width 17.8 in, Outlet Shape Round, Flange Type Non-Flanged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE Window Trim (00946467)
- DAYTON Air Circulator 30" Non-Oscillating, 115VAC, 8900 CFM (4VAC5)
- COPELAND Condensing Unit, 115V, 1-Phase (M7ZH-H046-IAA-272)
- CARRIER Motor, 1/2 HP, 460V, 1-Phase, 1075 rpm (14B0005N05)
- DAYTON Round OEM Blower, 1 Phase, Steel (702110451X)
- DAYTON Round OEM Blower, 3030 RPM, 1 Phase, Direct, Steel (70213466X)
- DAYTON Rectangular OEM Blower, 1595 RPM, 1 Phase, Direct, Rolled Steel (1TDT1)
- DAYTON Rectangular OEM Blower, 1400 RPM, 1 Phase, Direct, Rolled Steel (1TDR2)
- DAYTON Blower Assemble, 115 V, 60 Hz, .86 A (702110870X)
- DAYTON Rectangular OEM Blower, 1580 RPM, 1 Phase, Direct, Rolled Steel (1TDP4)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A189)
- Dayton OEM Specialty Blowers