Shop All Push Button Control Stations
Dayton
Round Legend Insert, Start
Mfr # 32J078
Zoro # G6162152
$0.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Start
- Color Black
- For Use With 20C804, 20C805
- Material Plastic
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 32J078
- Zoro # G6162152
- UPC # 190735258033
- Country of Origin China
- Category Push Button Control Stations
Dimensions
Manufacturer Warranty Length | 1 yr |
Compatible Panel Cutout Diameter | 22 mm |
Overall Width | 21 1/4 mm |
Overall Diameter | 21 1/4 mm |
Overall Height | 6 5/8 mm |
Details
Item | Legend Plate |
Legend | Start |
Color | Black |
For Use With | 20C804, 20C805 |
Material | Plastic |
Shop By | Closeouts |
Background Color | Black |
Shape | Round |
Legend Color | White |
Language | English |
Keyway Type | No Keyway |
Product Type | Legend Plate |
Compatible with Series | 20C801, 20C802, 20C804, 20C805, 20C808 |
Description
Legend Plate, Round, Legend Start, For Use With 20C804, 20C805, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F44T112GV)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 1 Gang, Plastic, Single Gang Bracket (BB10P)
- TY-RAP 7.3" L Cable Tie Aqua PK 100 (TYZ525M)
- MERSEN Semiconductor Fuse, A30QS Series, 800A, Fast-Acting, 300V AC, Bolt-On (A30QS800-4)
- DAYTON Push Buttn Cntrl Station, Open/Stop/Close (32W271)
- DAYTON Push Buttn Cntrol Statn, Raise/Lower/Stop (20C798)
- DAYTON Control Station, 4, 4X, Key Release (32W276)
- DAYTON Pendant Station, 2NO, Yellow (20C813)
- DAYTON Pendant Station, Red, 2NO, Momentary (20C810)
- DAYTON Push Button Control Station, 1NO/1NC, 22mm (20C801)
- RELAY AND CONTROL Keyswtch Open/Close with Stp, Keyed Alike (1KXS-KA)
- Dayton Push Button Control Stations