Shop All Push Button Accessories
Dayton
Round Legend Insert, Open
Mfr # 32J079
Zoro # G2801401
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 20C804, 20C806
- Legend Open
- Color Black
- Product Type Round Legend Insert
- Compatible Product Type Pendant Control Stations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 32J079
- Zoro # G2801401
- UPC # 190735258040
- Country of Origin China
- Category Push Button Accessories
Details
Item | Round Legend Insert |
For Use With | 20C804, 20C806 |
Legend | Open |
Color | Black |
Product Type | Round Legend Insert |
Compatible Product Type | Pendant Control Stations |
Description
Round Legend Insert, For Use With 20C804, 20C806, Legend Open, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Welding Cable, 1/0,250 ft., Black, EPDM (01774.35.01)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G238)
- ZORO SELECT Ferrule, Copper, 0.73 in L, PK100 (797UZ7)
- ZORO SELECT Pin and Sleeve Receptacle, 30 HP, 480VAC (BRY4100R7W)
- DAYTON Legend Plate, Up, Square, For 20C795 (32J087)
- DAYTON Mushroom Head, 30mm, Yellow (30G483)
- DAYTON Legend Plate, Blank, Square (32J082)
- DAYTON Metal Mounting Base (30G090)
- DAYTON Legend Plate, Stop, Square, For 20C791 (32J083)
- DAYTON Legend Plate, Open, Square, for 20C793 (32J085)
- EATON Cutler-Hammer Contact Block, 2NC, 30mm (10250T3)
- Dayton Push Buttons & Indicators