Shop All Material Handling Equipment Replacement Parts
Dayton
Round Head Bolt, 1/4 - 20 X 2 In
Mfr # RHB-052
Zoro # G2378148
product price: $2.15
/ea
Sold in multiples of 9 for $19.35
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number RHB-052
- Fits Brand Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # RHB-052
- Zoro # G2378148
- UPC # 190735309568
- Country of Origin Taiwan, Province of China
- Category Material Handling Equipment Replacement Parts
Details
Item | Round Head Bolt, 1/4 - 20 X 2" |
For Use With Mfr. Model Number | RHB-052 |
Fits Brand | Dayton |
Description
Round Head Bolt, 1/4 - 20 X 2 In., For Use With Grainger Item Number 6W052B, Fits Brand Dayton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 1"X15Ft 500 lb Ratchet Strap Bulk (51400)
- WERNER 20 ft. Straight Ladder, Aluminum, 20 Steps, 300 lb Load Capacity (D1520-1)
- HAMILTON Single-Flanged Castr, Cst Irn, 4-15/16 in. (R-HS-FT51H)
- US CARGO CONTROL 2" x 8' Red Ratchet Strap w/ Flat Snap Hooks (5308FSH-RED)
- DAYTON Anti-Skid Pad (MH5ERK102G)
- DAYTON Wheel Shaft (MH60-2G)
- DAYTON Lowering Rod And Cable Assembly (803-1A)
- DAYTON Cable Guide (EW-30)
- DAYTON Rubber Pad, For Use With Mfr. Model Number: MH2MPR403G (MH2MPR403G)
- DAYTON Roll Pin (MHG115G)
- GLEASON REEL Locking Dog Repair Kit (GR604093)
- Dayton