Shop All Fire and Smoke Dampers
Dayton
Round Fire/Smoke Damper, 350 Deg F
Mfr # 3HGL5
Zoro # G0254685
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Vertical/Horizontal
- Includes Factory Mounted Actuator; Stainless Steel Closure Spring; UL Fusible Link
- Voltage 120 V
- Depth 15 5/8 in
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3HGL5
- Zoro # G0254685
- UPC # 190735289303
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Depth | 15 5/8 in |
Nominal Duct Dia. | 8 in |
Actual Damper Sz. Dia. | 7 7/8 in |
Rough Opening Width | 8 in |
Overall Width | 15 5/8 in |
Overall Height | 7 7/8 in |
Overall Diameter | 7 7/8 in |
For Nominal Duct Diameter | 8 in |
Overall Length | 16 in |
Rough Opening Diameter | 8 in |
Description
Round Fire/Smoke Damper,GalvSt 7.9 In. dia, For Nominal Duct Diameter 8 in, Damper Application Fire and Smoke, Number of Panels 1, Overall Height 7 7/8 in, Overall Length 16 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 15 5/8 in, Frame Material Thickness 20 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter 7 7/8 in, Rough Opening Width 8 in, Damper Type Dynamic, Maximum Air Velocity 3000 fpm, Nameplate Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Electric Actuator, 4-1/2InHx5InWx9-7/8InD (MP909E1059/U)
- PRECISIONAIRE AAF Flanders Pre-Pleat 20 in. W X 20 in. H X 4 in. D Synthetic 8 MERV Pleated Air Filter (80055.042020)
- ARMSTRONG 98M87 R44745-001 Sensor - Flame (98M87)
- CANARM Backward Incline Roof Exhaust Fan (BIRM1830500M)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG6)
- DAYTON Round Fire/Smoke Damper, 120V, 3000 fpm (3HGL4)
- DAYTON Square Fire Damper, 17-3/4 In. W (2TGE3)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH3)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK19)
- DAYTON Rectangular Fire Damper, Static, Vertical (2TGA5)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK17)
- Dayton Dampers