Shop All Fire and Smoke Dampers
Dayton
Round Fire/Smoke Damper, 24V, 15-5/8 In. D
Mfr # 3HGL1
Zoro # G0387886
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Vertical/Horizontal
- Includes Factory Mounted Actuator; Stainless Steel Closure Spring; UL Fusible Link
- Voltage 24 V
- Depth 15 5/8 in
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HGL1
- Zoro # G0387886
- UPC # 190735289266
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Depth | 15 5/8 in |
Actual Damper Sz. Dia. | 13 7/8 in |
Nominal Duct Dia. | 14 in |
Rough Opening Width | 14 in |
Overall Height | 13 7/8 in |
Overall Width | 15 5/8 in |
Rough Opening Diameter | 14 in |
Overall Diameter | 13 7/8 in |
For Nominal Duct Diameter | 14 in |
Overall Length | 16 in |
Description
Round Fire/Smoke Damper,GalvSt 13.9 In. dia, For Nominal Duct Diameter 14 in, Damper Application Fire and Smoke, Number of Panels 1, Overall Height 13 7/8 in, Overall Length 16 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 15 5/8 in, Frame Material Thickness 20 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter 13 7/8 in, Rough Opening Width 14 in, Damper Type Dynamic, Maximum Air Velocity 3000 fpm, Nameplate Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL BRAND ALTERNATIVE 24 x 24 x 2 Pleated Air Filter Standard Capacity Self-Supported MERV 8, 12PK (2488490)
- DAYTON Mobile Outdoor Air Circulator 30" Non-Oscillating, 120VAC, 4700/6900 CFM (2RDZ2)
- DELHI Blower, BD, Less Motor, 15-1/2 Wheel (9005477)
- DAYTON Backdraft Damper, Horizontal, 35-3/4Sq (3HHN1)
- DAYTON Sleeved Fire Damper, Static, Vertical (20CK16)
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGF2)
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGA6)
- DAYTON Square Fire Damper, 13-3/4 In. W (2TGD8)
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGD4)
- DAYTON Hinged Duct Access Door, 14 In., Square (2TFX6)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161224GA)
- Dayton Fire and Smoke Dampers