Shop All Fire and Smoke Dampers
Dayton
Round Fire/Smoke Damper, 15-5/8 In. D, 24V
Mfr # 3HGK6
Zoro # G0347882
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Vertical/Horizontal
- Includes Factory Mounted Actuator; Stainless Steel Closure Spring; UL Fusible Link
- Voltage 24 V
- Depth 15 5/8 in
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HGK6
- Zoro # G0347882
- UPC # 190735289228
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Depth | 15 5/8 in |
Actual Damper Sz. Dia. | 5 7/8 in |
Nominal Duct Dia. | 6 in |
Rough Opening Width | 6 in |
Overall Height | 5 7/8 in |
Overall Width | 15 5/8 in |
Overall Diameter | 5 7/8 in |
For Nominal Duct Diameter | 6 in |
Overall Length | 16 in |
Rough Opening Diameter | 6 in |
Description
5.9 In.H 16 In.L 15.7 In.W GStl Fire/Smke Dampr, For Nominal Duct Diameter 6 in, Damper Application Fire and Smoke, Number of Panels 1, Overall Height 5 7/8 in, Overall Length 16 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 15 5/8 in, Frame Material Thickness 20 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter 5 7/8 in, Rough Opening Width 6 in, Damper Type Dynamic, Maximum Air Velocity 3000 fpm, Nameplate Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Board Support (4A0336-03)
- JB INDUSTRIES 1/4" Access Valve Union Tee, PK2 (A31199-G)
- SCHNEIDER ELECTRIC Valve Actuator, 120V, Spring Return (MPR-5610)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 14 in x 18 in x 1-1/2 in, Elliptical, PK 2 (T180-14X18X1-1/2E-PK2)
- DAYTON Round Fire Damper, 13-5/8 In. D, 165 Deg F (2TFZ4)
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGE6)
- DAYTON Access Door, 8 In., Square, Double Cam Lock (5EFT1)
- DAYTON Access Door, 14 In, Square, Galvanized Stl (5EFT4)
- DAYTON Round Fire/Smoke Damper, 120V, 3000 fpm (3HGL6)
- DAYTON Square Fire/Smoke Damper, 15-3/4 In. W (3HGK3)
- DAYTON Hinged Duct Access Door, 6 In. W, 6 In. H (2TFX2)
- Dayton Fire and Smoke Dampers