Shop All Fire and Smoke Dampers
Dayton
Round Fire/Smoke Damper, 120V, 350F
Mfr # 3HGL8
Zoro # G3246275
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Vertical/Horizontal
- Includes Factory Mounted Actuator; Stainless Steel Closure Spring; UL Fusible Link
- Voltage 120 V
- Depth 15 5/8 in
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HGL8
- Zoro # G3246275
- UPC # 190735289334
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Depth | 15 5/8 in |
Actual Damper Sz. Dia. | 13 7/8 in |
Nominal Duct Dia. | 14 in |
Rough Opening Width | 14 in |
Overall Height | 13 7/8 in |
Overall Width | 15 5/8 in |
Overall Diameter | 13 7/8 in |
For Nominal Duct Diameter | 14 in |
Overall Length | 16 in |
Rough Opening Diameter | 14 in |
Description
Round Motrzd Fire/Smoke Damper,13.9 In. dia, For Nominal Duct Diameter 14 in, Damper Application Fire and Smoke, Number of Panels 1, Overall Height 13 7/8 in, Overall Length 16 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 15 5/8 in, Frame Material Thickness 20 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter 13 7/8 in, Rough Opening Width 14 in, Damper Type Dynamic, Maximum Air Velocity 3000 fpm, Nameplate Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12 x 20x 1 Washable Electrostatic Furnace Air Filter (12201.E)
- HI-TECH DURAVENT Ducting Hose, 18 In. ID, 25 ft. L, PVC (2024-1800-2025)
- TELEDYNE LAARS Gasket, Flange (S0063700)
- TEMPCO Band Heater, 240V, 650 Deg F, Terminal Box (MXH02923)
- DAYTON Round Smoke Damper, 8-1/4 In. D, 120V (3HGH7)
- DAYTON Square Fire/Smoke Damper, 11-3/4 In. W (3HGK2)
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGC4)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK17)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK20)
- DAYTON Square Fire/Smoke Damper, 7-3/4 In. W (3HGJ9)
- DAYTON Round Fire/Smoke Damper, 24V, 15-5/8 In. D (3HGK8)
- Dayton Fire and Smoke Dampers