Shop All Fire and Smoke Dampers
Dayton
Round Fire/Smoke Damper, 120V, 3000 fpm
Mfr # 3HGL6
Zoro # G0716947
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Vertical/Horizontal
- Includes Factory Mounted Actuator; Stainless Steel Closure Spring; UL Fusible Link
- Voltage 120 V
- Depth 15 5/8 in
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3HGL6
- Zoro # G0716947
- UPC # 190735289310
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Depth | 15 5/8 in |
Actual Damper Sz. Dia. | 9 7/8 in |
Nominal Duct Dia. | 10 in |
Rough Opening Width | 10 in |
Overall Height | 9 7/8 in |
Overall Width | 15 5/8 in |
Overall Diameter | 9 7/8 in |
Rough Opening Diameter | 10 in |
For Nominal Duct Diameter | 10 in |
Overall Length | 16 in |
Description
Round Fire/Smoke Damper,GalvSt 9.9 In. dia, For Nominal Duct Diameter 10 in, Damper Application Fire and Smoke, Number of Panels 1, Overall Height 9 7/8 in, Overall Length 16 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 15 5/8 in, Frame Material Thickness 20 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter 9 7/8 in, Rough Opening Width 10 in, Damper Type Dynamic, Maximum Air Velocity 3000 fpm, Nameplate Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Classic 80 Series Thermostats, 2 H 1 C, Hardwired, 20/30VAC (01F89 211S1)
- SUPCO Flame Sensor, Mfr. No. 62-25343-01, LP/NG (FLS301)
- DAYTON Sq Alu 30"L, 30"W Roof/Wall Exhst Fan (56JP08)
- TOUGH GUY Condenser, Dia 7/8, 12 24 (M) Thread, L 6 (3HHD4)
- DAYTON Hinged Duct Access Door, 8 In. W, 8 In. H (2TFX3)
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGF9)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGD2)
- DAYTON Square Fire/Smoke Damper, 11-3/4 In. W (3HGK2)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH5)
- DAYTON Fusible Link, 165F (2TGJ2)
- COMPONENT HARDWARE High Temperature Access Door, 10" x 6" (ACC-10X6)
- Dayton Fire and Smoke Dampers