Shop All Fire and Smoke Dampers
Dayton
Round Fire/Smoke Damper, 120V, 3000 fpm
Mfr # 3HGL4
Zoro # G2123703
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Vertical/Horizontal
- Includes Factory Mounted Actuator; Stainless Steel Closure Spring; UL Fusible Link
- Voltage 120 V
- Depth 15 5/8 in
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HGL4
- Zoro # G2123703
- UPC # 190735289297
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Depth | 15 5/8 in |
Actual Damper Sz. Dia. | 5 7/8 in |
Nominal Duct Dia. | 6 in |
Rough Opening Width | 6 in |
Overall Width | 15 5/8 in |
Overall Height | 5 7/8 in |
Overall Diameter | 5 7/8 in |
For Nominal Duct Diameter | 6 in |
Overall Length | 16 in |
Rough Opening Diameter | 6 in |
Description
Round Fire/Smoke Damper,GalvSt 5.9 In. dia, For Nominal Duct Diameter 6 in, Damper Application Fire and Smoke, Number of Panels 1, Overall Height 5 7/8 in, Overall Length 16 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 15 5/8 in, Frame Material Thickness 20 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter 5 7/8 in, Rough Opening Width 6 in, Damper Type Dynamic, Maximum Air Velocity 3000 fpm, Nameplate Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14 in. x 30 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (14301.11 12PK)
- ALL-FILTERS 20X20X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (20201.8 4PK)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x20" (2GFW2)
- AMERICAN LOUVER 12 in Square 3 Cone Ceiling Diffuser, Black (STR-C-12BK)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGC3)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG6)
- DAYTON Square Fire/Smoke Damper, 11-3/4 In. H (3HGJ5)
- DAYTON Square Fire Damper, 7-3/4 In. W, 165 Deg F (2TGC9)
- DAYTON Square Fire/Smoke Damper, 15-3/4 In. W (3HGK3)
- DAYTON Hinged Duct Access Door, 12 In., Square (2TFX5)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGE8)
- Dayton Fire and Smoke Dampers