Shop All Fire and Smoke Dampers
Dayton
Round Fire Damper, 165 Deg F, 13-5/8 In. D
Mfr # 2TFZ9
Zoro # G2877007
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Dynamic, Vertical or Horizontal
- Shape Round
- Includes Stainless Steel Closure Spring; UL Fusible Link
- Material 20 ga Galvanized Steel
- Damper Depth 13 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TFZ9
- Zoro # G2877007
- UPC # 190735232804
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Damper Depth | 13 5/8 in |
Damper Dia. | 13 7/8 in |
Nominal Duct Dia. | 14 in |
Rough Opening Width | 14 in |
Overall Length | 14 in |
Frame Depth | 14 in |
For Nominal Duct Diameter | 14 in |
Rough Opening Diameter | 14 in |
Overall Diameter | 13 7/8 in |
Description
14 In.dia Galvanized Steel Fire Damper, Damper Application Fire, For Nominal Duct Diameter 14 in, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 2000 fpm, Overall Height Not Applicable, Rough Opening Diameter 14 in, Rough Opening Shape Round, Fits Fan Diameter Not Applicable, For Duct Shape Round, Free Area 0.9 sq ft, Overall Width Not Applicable, Frame Material Thickness 20 ga, Overall Length 14 in, Connection Type Not Applicable, Frame Depth 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16 X 32x 1 Washable Electrostatic Furnace Air Filter (16321.E)
- DAYTON Ignitor Electrode (CFM80.06B)
- 3M Filtrete 20 in. W X 20 in. H X 1 in. D 12 MERV Pleated Allergen Air Filter (2002DC-6)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3800/4000 BtuH (G280416G050)
- DAYTON Square Fire Damper, 17-3/4 In. W (2TGC5)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGJ1)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGE9)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGF5)
- DAYTON Rectangular Fire Damper, 11-3/4x23-3/4 In (2TGE4)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGA4)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH6)
- Dayton Fire and Smoke Dampers