Shop All Vent Adapters
Dayton
Round Duct Connector, 6 In.
Mfr # 6WZP2
Zoro # G3974451
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Polypropylene
- For Use With 3DPE5, 3DPE7, 3DPE8, 5AE70, 5AE71
- Function Replaces Standard Square Discharge Duct-Connector With 6 in Round Duct Connector
- Duct Size (In.) 6
- Includes Backdraft Damper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6WZP2
- Zoro # G3974451
- UPC # 190735372555
- Country of Origin United States
- Category Vent Adapters
Dimensions
Duct Size (In.) | 6 |
Overall Height | 6 in |
Dimensions | 6 in x 6 in |
Overall Width | 6 in |
Details
Item | Round Duct Connector |
Construction Material | Polypropylene |
For Use With | 3DPE5, 3DPE7, 3DPE8, 5AE70, 5AE71 |
Function | Replaces Standard Square Discharge Duct-Connector With 6 in Round Duct Connector |
Includes | Backdraft Damper |
Product Type | Round Duct Connector |
Material | Polypropylene |
Compatible Manufacturer Model Number | 3DPE5, 3DPE7, 3DPE8, 5AE70, 5AE71 |
Description
Round Duct Connector, Compatible Grainger Part Number 3DPE5, 3DPE7, 3DPE8, 5AE70, 5AE71, Compatible Manufacturer Model Number 3DPE5, 3DPE7, 3DPE8, 5AE70, 5AE71, Includes Backdraft Damper, Overall Height 6 in, Overall Width 6 in, Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Ranc12-2001 Spdt Resistance Heat (C12-2001)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Galvanized Steel, 7 15/16 in W, 11 3/8 in L (BGASPN05)
- JOHNSON CONTROLS Pneumatic Oil Indicator Cartridge (A-4000-121)
- CARRIER Transformer, 40VA, 208-230V Primary (HT01CN241)
- DAYTON Round Duct Connector, 8 In. (6WZP3)
- CAMCO FLYING INSECT SCREEN-FUR100, COLMA, SUB, SOLAIRE, HYDR, BLISTER (42140)
- AIR-VENT Air Vent 212959 Auto Foundation Ventilation; Gray (212959)
- DURAVENT 7" BVENT 1/4" Univ Adapter Female (7BVAF)
- AMERI-VENT Collar Storm Vent 2Wall 6In (6EVC)
- AMERI-VENT Collar Storm Vent 2Wall 3In (3ESC)
- PANASONIC Duct Adaptor, Metal, For 3in. Duct (FV-VS43R)
- Dayton Vent Adapters