Shop All Collet Sets
Dayton
Round Collet Set, MT2, 3/8in-16, 5 Pcs
Mfr # 5TXG0
Zoro # G8536841
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 2MT
- Size/Range 1/8",1/4", 5/16", 3/8", 7/16"
- Capacity 1/8",1/4", 5/16", 3/8", 7/16"
- Number of Pieces 5
- Includes Wooden Storage Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5TXG0
- Zoro # G8536841
- Country of Origin China
- Category Collet Sets
Dimensions
Size/Range | 1/8",1/4", 5/16", 3/8", 7/16" |
Details
Item | Collet Set |
Collet Series | 2MT |
Capacity | 1/8",1/4", 5/16", 3/8", 7/16" |
Number of Pieces | 5 |
Includes | Wooden Storage Box |
Collet Type | MT2 |
Face Shape | Round |
Description
Collet Set, 2MT, Face Shape Round, Collet Type MT2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Satin Open-End Wrench - 13/16" x 7/8" (J3040)
- JOHNSON LEVEL & TOOL Level, Plastic, 24 In L, 3 Vials, Orange (7724-O)
- MITUTOYO U-Wave Cable (02AZD790F)
- APEX TOOL GROUP 1/4" Drive, 5/64" SAE Socket, 6 Points (AM-02-A)
- DAYTON Collet Set w/Chuck, ER 25, 10 Pcs (5TXF8)
- DAYTON Collett Chuck Set, ER32-R8, 12 Pcs. (11A471)
- TECHNIKS Collet Set, TG100, 1/32 in., 21 pcs. (04010-21S)
- TECHNIKS Collet Set, TG75, 1/16 in., 11 pcs. (04008-11S)
- TECHNIKS Collet Set, ER40, 1/16 in., 13 pcs. (04213IS)
- TECHNIKS Collet Set, ER16, 0.5mm, 15 pcs. (08316MS)
- TECHNIKS Collet Set, DA300, 1/32 in., 7 pcs. (01630-7S)
- Dayton Collet Sets