Shop All Vacuum Accessories
Dayton
Round Brush, Dust Brush
Mfr # 61HW16
Zoro # G602016970
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 5 1/2 in
- Width 3 in
- For Hose Diameter 1 7/8 in
- Fits Vacuum Brand Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 61HW16
- Zoro # G602016970
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Length | 5 1/2 in |
Width | 3 in |
For Hose Diameter | 1 7/8 in |
Diameter | 3 in |
Depth | 3 in |
Details
Material | Plastic |
Fits Vacuum Brand | Dayton |
For Vacuum Type | Shop Vacuum |
Item | Round Brush |
Fits Vacuum Models | 61HV89, 61HV90, 61HV91, 61HV92, 61HV93 |
Attachment Product Grouping | Dust Brushes |
Description
Round Brush,Dust Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 13 gal, 15 in x 19 in, Universal, Gray, Polypropylene (MRO100-2)
- BRADY Sorbents, 34 gal, 15 in x 17 in, Harsh Chemicals, Yellow, Polypropylene (BPH200)
- BOARDWALK Large Looped-End Wet Mop, Green, Cotton/Rayon/Synthetic, PK12 (BWK503GNNB)
- PIG Sorbents, 14 gal, 3 in x 10 ft, Universal, Blue, Vermiculite (PIG202)
- DAYTON Wet/Dry Vacuum, 8 gal, 1,200 W (61HV90)
- DAYTON Portable Wet/Dry Vacuum, 3 gal, 960 W (61HV77)
- DAYTON Upright Vacuum Belt, Flat (40K047)
- DAYTON Vacuum Hose, Black, 8 ft (61HW20)
- DAYTON Vacuum Wet Pick Up Tool, 15-1/2" (5UMR3)
- DAYTON Micro Clean"g Kit (61HW24)
- NILFISK Wand, 1-37/64" Attachment Dia. (7-22026)
- Dayton Vacuum Accessories