Shop All Pressure Washer Parts
Dayton
Rotary Surface Cleaner/Press. Wash, 20in
Mfr # 36RM51
Zoro # G9495281
product price: $2,852.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,852.99
Free 30-Day Returns
Key Features
- Inlet 3/4 in
- Engine Brand Honda
- Includes 15 in Nozzle, Trigger Gun, Wand
- Starter Type Recoil
- Length 44 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36RM51
- Zoro # G9495281
- UPC # 190735274934
- Country of Origin United States
- Category Pressure Washer Parts
Dimensions
Length | 44 3/4 in |
Height | 28 3/4 in |
Hose Dimensions | 3/8 in dia x 33 ft L |
Width | 21 3/4 in |
Details
Item | Rotary Surface Cleaner/Pressure Washer |
Inlet | 3/4 in |
Engine Brand | Honda |
Includes | 15 in Nozzle, Trigger Gun, Wand |
Starter Type | Recoil |
Max. Operating Pressure | 2,500 psi |
Engine HP | 6.5 hp |
Housing Material | Polypropylene |
Flow Rate | 3.5 gpm |
Max. Fluid Temp. | 125 Degrees F |
Cleaning Path | 20 in |
Description
Rotary Surface Cleaner/Pressure Washer, 20 in Cleaning Path, Max. Operating Pressure 2,500 psi, Flow Rate 3.5 gpm, 3/4 in Inlet, Max. Fluid Temp. 125 Degrees F, Polypropylene Housing Material, Height 28 3/4 in, Width 21 3/4 in, Length 44 3/4 in, Engine Brand Honda, Engine HP 6.5 hp, Hose Dimensions 3/8 in dia x 33 ft L, Starter Type Recoil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD VALVE ANTI-SIPHON3/4""DLX (DAS-075/ASVF)
- ERGODYNE Heavy-Duty Commercial Tent, Lime (6000)
- OREGON Switch - Universal PTO (33-093)
- SKIL Hedge Trimmer Kit, 1P 2.5Ah Battery, 40V (HT4221-10)
- DAYTON Rotary Surface Cleaner/Press. Wash, 24in (36RM52)
- DAYTON Flat Washer, 1/2, Zinc Plated, PK8 (PP60283G)
- DAYTON Snap Ring (1260430)
- MI-T-M Unloader Valve Orange Spring (8-0032)
- A.R. NORTH AMERICA Swivel, 3/8 MXM22x1.5M (371704)
- CHAPIN Curved Wand (6-7734)
- GENERAC Oil Filter (070185ES)
- Dayton Pressure Washer Parts