Shop All Rotary Pumps
Dayton
Rotary Pump, Close, 125psi, Cast Iron, 3HP
Mfr # 41TK21
Zoro # G2576992
product price: $1,393.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,393.99
Free 30-Day Returns
Key Features
- Pump Type Close Coupled
- HP 3 hp
- Voltage 230/460
- GPM @ 100 PSI 23.9 gpm
- Seal Viton Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 41TK21
- Zoro # G2576992
- UPC # 00194484255657
- Country of Origin Multiple
- Category Rotary Pumps
Dimensions
Length (In.) | 9.25 in |
Height (In.) | 24.125 in |
Port Size (In.) | 1 in |
Width (In.) | 13.6667 in |
Overall Height | 24.1 in |
Overall Length | 9.3 in |
Overall Width | 13.7 in |
Manufacturer Warranty Length | 1 yr |
Media Intake Connection Size | 1 in |
Description
Rotary Gear Pump, Operating Pressure - Maximum 125 psi, Viscosity - Maximum 500 SUS, Phase Three, Nameplate Voltage 230/460V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 3 hp, Operating Temperature - Minimum 32 Degrees F, Operating Temperature - Maximum 280 Degrees F, Media Intake Connection Size 1 in, Gear Design Spur, Gear Material Steel, Suction Lift -Maximum 19.5 ft, Flow Rate - Maximum 24.8 gpm, Seal Type Mechanical, Seal Material Viton, Body Material Cast Iron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER HFS 1/6 HP 1860 GPH Submersible Pump. Continuous Duty, Solids Handling (90101)
- PULSAFEEDER 5 Function Pump Valve (L380FT01-PVD)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 140 GPM (HDF2,DP6I.)
- DAYTON 1/2 HP 2" Auto Submersible Sewage Pump 115V Tether (2JGA5)
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHC9)
- DAYTON Rotary Pump, Carbonator, Bronze, 3.6Lift (41TK27)
- DAYTON Rotary Pump, 125psi, Cast Iron, 1-1/2HP (41TK10)
- DAYTON Rotary Pump, 7.9Lift, 125psi, 1-1/2HP (41TK16)
- DAYTON Rotary Pump, 3Phase, 125psi, Cst Iron, 1HP (41TK13)
- DAYTON Rotary Pump, Carbonator, Cast Iron, 3.6Lift (41TK26)
- PROCON Pump, Rotary Vane, Brass (102A100F11PA 250)
- Dayton Rotary Pumps