Shop All Rotary Pumps
Dayton
Rotary Pump, Close, 125psi, Bronze, 3HP
Mfr # 41TK22
Zoro # G2577053
product price: $1,560.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,560.99
Free 30-Day Returns
Key Features
- Pump Type Close Coupled
- HP 3 hp
- Voltage 230/460
- Motor Frame 182TC/184TC
- Temp. Range -20 Degrees to 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 41TK22
- Zoro # G2577053
- UPC # 00194484255664
- Country of Origin Multiple
- Category Rotary Pumps
Dimensions
Width (In.) | 13.6667 in |
Length (In.) | 9.25 in |
Port Size (In.) | 1 in |
Height (In.) | 24.125 in |
Overall Height | 24.1 in |
Overall Length | 9.3 in |
Overall Width | 13.7 in |
Media Intake Connection Size | 1 in |
Manufacturer Warranty Length | 1 yr |
Description
Rotary Gear Pump, Operating Pressure - Maximum 125 psi, Viscosity - Maximum 500 SUS, Phase Three, Nameplate Voltage 230/460V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 3 hp, Operating Temperature - Minimum -20 Degrees F, Operating Temperature - Maximum 210 Degrees F, Media Intake Connection Size 1 in, Gear Design Spur, Gear Material Fortron PPS, Suction Lift -Maximum 19.5 ft, Flow Rate - Maximum 24.8 gpm, Seal Type Mechanical, Seal Material Buna-N, Body Material Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Grinder Pump, 1.5 HP, 230 Volts, 9 Amps (11A341)
- DAYTON 1/2 HP 1-1/4" M Submersible Sump Pump 120V AC Vertical (3YU73)
- FILL-RITE Piston Drum Pump, Polypropylene, 3/4In, DEF (FRHP32V)
- DWYER INSTRUMENTS Mini Flowmeter, 011 Scfh Air (MMF-1-PV)
- DAYTON Rotary Pump, 7.9Lift, 125psi, 1-1/2HP (41TK16)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/2 HP (4KHA9)
- DAYTON Rotary Pump, Close, 125psi, 1-1/2HP (41TK19)
- DAYTON Rotary Pump, 3Phase, 125psi, Cst Iron, 1HP (41TK13)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/3 HP (4KHR1)
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHC4)
- FLUID-O-TECH Pump, 1/2" NPTF, 201 Max. GPH, Brass, Bypass (PA 601)
- Dayton Rotary Pumps