Shop All Rotary Pumps
Dayton
Rotary Pump, Close, 125psi, 1-1/2HP
Mfr # 41TK19
Zoro # G2577038
Free Shipping & Returns
$1,092.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Type Close Coupled
- HP 1 1/2 hp
- Voltage 230/460
- Body Material Bronze
- Height (In.) 23.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 41TK19
- Zoro # G2577038
- UPC # 00194484255633
- Country of Origin Multiple
- Category Rotary Pumps
Dimensions
Height (In.) | 23.25 in |
Length (In.) | 8.25 in |
Width (In.) | 12.8 in |
Port Size (In.) | 1/2 in |
Overall Height | 23.3 in |
Overall Width | 12.8 in |
Overall Length | 8.3 in |
Manufacturer Warranty Length | 1 yr |
Media Intake Connection Size | 1/2 in |
Description
Rotary Gear Pump, Operating Pressure - Maximum 125 psi, Viscosity - Maximum 500 SUS, Phase Three, Nameplate Voltage 230/460V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 1 1/2 hp, Operating Temperature - Minimum -20 Degrees F, Operating Temperature - Maximum 210 Degrees F, Media Intake Connection Size 1/2 in, Gear Design Spur, Gear Material Fortron PPS, Suction Lift -Maximum 12.3 ft, Flow Rate - Maximum 10.8 gpm, Seal Type Mechanical, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA-MATIC E5 PTFE Elastomer Kit (E5 TF KIT)
- FILL-RITE Air Drum Pump, Pneumatic, DEF, Size 1 In (FRAP32V)
- DAYTON Pump, 3 HP, 230/460V, 11.6/5.8 Amp (4JMW5)
- FILL-RITE Fuel Transfer Nozzle, Manual, 3/4 (FRHMN075S)
- DAYTON Rotary Pump, Close, 125psi, 1-1/2HP (41TK20)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/3 HP (4KHP8)
- DAYTON Rotary Gear Pump Head, 3/8 In., 3/4 HP (4KHC1)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/2 HP (4KHC5)
- DAYTON Rotary Pump, Close, 125psi, 3.5Lift, 1HP (41TK15)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHP9)
- PROCON Rotary Vane Pump, 3/8 In, 154 GPH (141A140F11AA 250)
- Dayton Rotary Pumps