Shop All Rotary Pumps
Dayton
Rotary Pump, Close, 125psi, 1-1/2HP
Mfr # 41TK09
Zoro # G2576913
product price: $1,005.29
/ea
Free Shipping & Returns
$1,005.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Type Close Coupled
- HP 1 1/2 hp
- Voltage 115/230
- Amps AC 14.4/7.2
- Temp. Range 32 Degrees to 280 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 41TK09
- Zoro # G2576913
- UPC # 00194484255534
- Country of Origin Multiple
- Category Rotary Pumps
Dimensions
Width (In.) | 12.8 in |
Height (In.) | 20.5 in |
Port Size (In.) | 3/8 in |
Length (In.) | 8.75 in |
Overall Height | 20.5 in |
Overall Length | 8.8 in |
Overall Width | 12.8 in |
Manufacturer Warranty Length | 1 yr |
Media Intake Connection Size | 3/8 in |
Description
Rotary Gear Pump, Operating Pressure - Maximum 125 psi, Viscosity - Maximum 500 SUS, Phase Single, Nameplate Voltage 115/230V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 1 1/2 hp, Operating Temperature - Minimum 32 Degrees F, Operating Temperature - Maximum 280 Degrees F, Media Intake Connection Size 3/8 in, Gear Design Spur, Gear Material Steel, Suction Lift -Maximum 7.9 ft, Flow Rate - Maximum 7.9 gpm, Seal Type Mechanical, Seal Material Viton, Body Material Cast Iron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 120 GPM (6PY57)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ59)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 125 Gal. (1120000N95003)
- DAYTON 1/2 HP 1-1/4" M Submersible Sump Pump 120V AC Tether (3YU75)
- DAYTON Rotary Pump, Close, 125psi, Bronze, 3HP (41TK22)
- DAYTON Rotary Pump, 1Phase, 125psi, 1-1/2HP (41TK11)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHR2)
- DAYTON Rotary Pump, Carbonator, Bronze, 3.6Lift (41TK27)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHP9)
- DAYTON Rotary Pump, Close, 125psi, 1-1/2HP (41TK20)
- DAYTON Rotary Pump, 125psi, 12.3Lift, 1-1/2HP (41TK12)
- Dayton Rotary Pumps