Shop All Rotary Pumps
Dayton
Rotary Pump, 7.9Lift, 125psi, 1-1/2HP
Mfr # 41TK16
Zoro # G2576907
product price: $955.99
/ea
Free Shipping & Returns
$955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Type Close Coupled
- HP 1 1/2 hp
- Voltage 230/460
- Gear Material Steel
- Length (In.) 8.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 41TK16
- Zoro # G2576907
- UPC # 00194484255602
- Country of Origin Multiple
- Category Rotary Pumps
Dimensions
Length (In.) | 8.75 in |
Port Size (In.) | 3/8 in |
Height (In.) | 20.5 in |
Width (In.) | 12.8 in |
Overall Width | 12.8 in |
Overall Length | 8.8 in |
Overall Height | 20.5 in |
Media Intake Connection Size | 3/8 in |
Manufacturer Warranty Length | 1 yr |
Description
Rotary Gear Pump, Operating Pressure - Maximum 125 psi, Viscosity - Maximum 500 SUS, Phase Three, Nameplate Voltage 230/460V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 1 1/2 hp, Operating Temperature - Minimum 32 Degrees F, Operating Temperature - Maximum 280 Degrees F, Media Intake Connection Size 3/8 in, Gear Design Spur, Gear Material Steel, Suction Lift -Maximum 7.9 ft, Flow Rate - Maximum 7.9 gpm, Seal Type Mechanical, Seal Material Viton, Body Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm Pump, 1 1/2", 666150-2EB-C (666150-2EB-C)
- GRUNDFOS Pump, MTH4-6/4 A-W-A-AQQV Immersible Multistage Coolant Condensate Pump, 3/4 Internal RP Thread (98993046)
- DWYER INSTRUMENTS Free Floating Level Switch, Lvl Sw Spdt 40' (FSW2-DNPN-40)
- PALMETTO PACKING Packing Extractor Tip, Woodscrew, 2 In. L (1111)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHN7)
- DAYTON Hot Oil Cooking Pump, 1/2 HP, 115/230V (6DHJ1)
- DAYTON Rotary Pump, Carbonator, Bronze, 3.2Lift (41TK25)
- DAYTON Rotary Pump, Close, 125psi, 3.5Lift, 1HP (41TK15)
- DAYTON Rotary Pump, Close, 125psi, Bronze, 3HP (41TK22)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHP9)
- PROCON Pump, Rotary Vane, SS, GPH: 190 (115B190F31BA 250)
- Dayton Rotary Pumps