Shop All Rotary Pumps
Dayton
Rotary Pump, 1Phase, 125psi, 1HP
Mfr # 41TK07
Zoro # G2576861
Free Shipping & Returns
$1,283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Type Close Coupled
- HP 1 hp
- Voltage 115/230
- Max. Temp. (F) 280 Degrees F
- GPM @ 100 PSI 4.4 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 41TK07
- Zoro # G2576861
- UPC # 00194484255510
- Country of Origin Multiple
- Category Rotary Pumps
Dimensions
Length (In.) | 22.75 in |
Height (In.) | 8.75 in |
Width (In.) | 11 in |
Port Size (In.) | 3/8 in |
Overall Height | 8.8 in |
Overall Length | 22.8 in |
Overall Width | 11 in |
Manufacturer Warranty Length | 1 yr |
Media Intake Connection Size | 3/8 in |
Description
Rotary Gear Pump, Operating Pressure - Maximum 125 psi, Viscosity - Maximum 500 SUS, Phase Single, Nameplate Voltage 115/230V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 1 hp, Operating Temperature - Minimum 32 Degrees F, Operating Temperature - Maximum 280 Degrees F, Media Intake Connection Size 3/8 in, Gear Design Spur, Gear Material Fortron PPS, Suction Lift -Maximum 3.5 ft, Flow Rate - Maximum 4.8 gpm, Seal Type Mechanical, Seal Material Viton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Positive Displacement Flow Meter (107-8720)
- ZOELLER Aquanot(R) Fit 508 1-1/2 in. 12V 6 ft. Plastic Sump Pump (508-0014)
- DAYTON Seal (PPTLSP013G)
- FINISH THOMPSON 3/4 HP PVDF Magnetic Drive Pump 115/208-230V 1-1/2" FNPT (DB8V-T-M204)
- DAYTON Rotary Pump, Carbonator, Cast Iron, 3.6Lift (41TK26)
- DAYTON Rotary Pump, 125psi, 12.3Lift, 1-1/2HP (41TK12)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHP9)
- DAYTON Rotary Pump, Close, 125psi, Bronze, 3HP (41TK22)
- DAYTON Hot Oil Cooking Pump, 1/3 HP, 115/230V (6DHH9)
- DAYTON Rotary Gear Pump Head, 3/8 In., 3/4 HP (4KHC1)
- FLUID-O-TECH Pump, 1/2" NPTF, 170 Max. GPH, SS, Bypass (PA 511)
- Dayton Rotary Pumps