Shop All Rotary Pumps
Dayton
Rotary Pump, 1Phase, 125psi, 1-1/2HP
Mfr # 41TK08
Zoro # G2576870
product price: $1,151.99
/ea
Free Shipping & Returns
$1,151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Type Close Coupled
- HP 1 1/2 hp
- Voltage 115/230
- GPM @ 20 PSI 6.9 gpm
- Max. RPM 1,725 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 41TK08
- Zoro # G2576870
- UPC # 00194484255527
- Country of Origin Multiple
- Category Rotary Pumps
Dimensions
Width (In.) | 12.8 in |
Height (In.) | 20.5 in |
Length (In.) | 8.75 in |
Port Size (In.) | 3/8 in |
Overall Height | 20.5 in |
Overall Width | 12.8 in |
Overall Length | 8.8 in |
Media Intake Connection Size | 3/8 in |
Manufacturer Warranty Length | 1 yr |
Description
Rotary Gear Pump, Operating Pressure - Maximum 125 psi, Viscosity - Maximum 500 SUS, Phase Single, Nameplate Voltage 115/230V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 1 1/2 hp, Operating Temperature - Minimum -20 Degrees F, Operating Temperature - Maximum 210 Degrees F, Media Intake Connection Size 3/8 in, Gear Design Spur, Gear Material Fortron PPS, Suction Lift -Maximum 7.9 ft, Flow Rate - Maximum 7.9 gpm, Seal Type Mechanical, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCON Rotary Vane Pump, 3/8 In, 112 GPH, GPH of Water @ 50 PSI: 102 (103A100F31RA 250)
- DAYTON Stainless Steel 1/3 HP Centrifugal Pump 115/230V (2ZWT8)
- VERSA-MATIC Kit, Wet E5NM BN BN (E5P BN KIT)
- LITTLE GIANT PUMP Pump, 7 In. L, 4-1/2 In. W, 5-1/2 In. H (504203)
- DAYTON Rotary Pump, Carbonator, Cast Iron, 3.2Lift (41TK24)
- DAYTON Rotary Pump, 125psi, 12.3Lift, 1-1/2HP (41TK12)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/2 HP (4KHC5)
- DAYTON Hot Oil Cooking Pump, 1/2 HP, 115/230V (6DHJ1)
- DAYTON Rotary Pump, Close, 125psi, 1-1/2HP (41TK19)
- DAYTON Rotary Pump, Close, 125psi, 3.5Lift, 1HP (41TK15)
- FLUID-O-TECH Pump, 3/8" NPTF, 78 Max. GPH, SS, Bypass (PA 211)
- Dayton Rotary Pumps