Shop All Rotary Tool Accessories
Dayton
Rotary Machine, 22 ga, 2 In
Mfr # 13W880
Zoro # G4262991
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Clamps to Workbench, Operates Clockwise and Counter Clockwise
- Includes 6 Dies for Large and Small Turning, Burring, Wiring,Ogee Beading and Crimping
- Features Adjustable Stop Gauge And Die Handle
- Max. Capacity 22 ga
- Type 6 in Throat Depth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 13W880
- Zoro # G4262991
- UPC # 190735128251
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Throat Depth | 6 in |
Adjustable Depth Stop | Yes |
Details
Item | Rotary Machine |
Application | Clamps to Workbench, Operates Clockwise and Counter Clockwise |
Includes | 6 Dies for Large and Small Turning, Burring, Wiring,Ogee Beading and Crimping |
Features | Adjustable Stop Gauge And Die Handle |
Max. Capacity | 22 ga |
Type | 6 in Throat Depth |
Function | Clamps to Workbench, Operates Clockwise and Counter Clockwise |
Shaft Center to Center (In.) | 2 in |
Color | Gray |
Sheet Metal Capacity Mild Steel | 22 ga |
Included Roller Dies | (6) Die Sets: Large and Small Turning, Burring, Wiring, Ogee Beading, and Crimping |
Power Source | Manual |
Sheet Metal Capacity Stainless Steel | 28 ga |
Sheet Capacity Aluminum | 17 ga |
Actuation | Hand Crank |
Description
Rotary Machine, Sheet Capacity Aluminum 17 ga, Sheet Metal Capacity Mild Steel 22 ga, Sheet Metal Capacity Stainless Steel 28 ga, Throat Depth 6 in, Adjustable Depth Stop Yes, Included Roller Dies (6) Die Sets: Large and Small Turning, Burring, Wiring, Ogee Beading, and Crimping, Actuation Hand Crank, Application Clamps to Workbench, Operates Clockwise and Counter Clockwise, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2 X 2-3/8 X 1-7/8" Matched Magnetic V-Block Set (3402-0006)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Corner Radius Flat Shank End Mill (UGMF71032)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1971200)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 3/8 (C10620)
- DAYTON Die Grinder Carbide Bur Kit, Steel (467L35)
- DREMEL Cutting and Carving Bits, 35,000 RPM (9903HP)
- EAZYPOWER Rotary Drum Rasp, 4 in., 1 pcs. (30453)
- DREMEL Wheel, Cutting (545)
- DEWALT Hook & Loop Triangle Sandpaper Assorted - 12 PK (DWASPTRI3)
- CHICAGO POWER TOOLS Rotary Tool Workshop (63553)
- DEWALT 3 pk Oscillaing Flush Cut Blade (DWA4212-3)
- Dayton Rotary Tool Accessories