Shop All Pump Heads
Dayton
Rotary Gear Pump Head, 3/8 In., 1/3 HP
Mfr # 4KHJ6
Zoro # G1893175
original price:
$256.93
18% off
new price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light
- Design Pedestal
- Pump Body Material Cast Iron
- Port Size 3/8 in
- Recommended Motor HP 1 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4KHJ6
- Zoro # G1893175
- UPC # 190735328194
- Country of Origin India
- Category Pump Heads
Dimensions
Port Size | 3/8 in |
Height | 4 in |
Width | 3 3/4 in |
Shaft Dia. | 0.625 in |
Shaft Height | 2.625 in |
Length | 5 1/2 in |
Overall Width | 3.8 in |
Overall Length | 5.5 in |
Overall Height | 4 in |
Shaft Outer Diameter | 5/8 in |
Connection Size | 3/8 in |
Shaft Length | 2 5/8 in |
Description
Rotary Gear Pump Head, Body Material Cast Iron, Compatible Motor Frame Not Applicable, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 7.9 ft, Operating Pressure - Maximum 100 psi, Operating Temperature - Maximum 280 Degrees F, Operating Temperature - Minimum 32 Degrees F, Required Horsepower 1 1/2 hp, Connection Size 3/8 in, Connection Type NPT, Shaft Outer Diameter 5/8 in, Flow Rate @ 100 psi 6.5 gpm, Seal Type Lip, Shaft Length 2 5/8 in, Seal Material Viton, Gear Design Spur
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDM ZAP PARTS Oil Safe Stumpy Pour Spout Lid, Yellow, (100509)
- CAMPBELL Abs Well Seal, 4 In (PDJ4C)
- K2 PUMPS 1-1/4 in. x 36 in. Well Drive Point, Stainless Steel 80 Gauze Mesh (AWP36304K-80)
- PIUSI USA Next 2 Qt Pistol One, RigidSpout, 1.5 to 15 Max. Flow Rate , Aluminum, 3/4" NPT Inlet (F00974030)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHK2)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHH2)
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHC7)
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHG2)
- DAYTON Rotary Gear Pump Head, 3/4 In., 1 HP (4KHG8)
- DAYTON Gear Pump Head, NSF Listed (6DHH8)
- MAYHEW MAGNET PMG02 14# SWIV HEAD w/SS (MY17830)
- Dayton Pump Heads