Shop All Pump Heads
Dayton
Rotary Gear Pump Head, 3/8 In., 1/2 HP
Mfr # 4KHP1
Zoro # G1910815
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Intermediate
- Design Pedestal
- Pump Body Material 316 Stainless Steel
- Port Size 3/8 in
- Recommended Motor HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4KHP1
- Zoro # G1910815
- UPC # 190735328477
- Country of Origin India
- Category Pump Heads
Dimensions
Port Size | 3/8 in |
Height | 4 1/4 in |
Shaft Height | 2.8 in |
Length | 8 1/4 in |
Shaft Dia. | 0.5 in |
Width | 3 1/4 in |
Overall Width | 3.3 in |
Overall Length | 8.3 in |
Overall Height | 4.3 in |
Connection Size | 3/8 in |
Shaft Outer Diameter | 1/2 in |
Shaft Length | 2 3/4 in |
Description
Rotary Gear Pump Head, Body Material Stainless Steel, Compatible Motor Frame Not Applicable, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 3.5 ft, Operating Pressure - Maximum 125 psi, Operating Temperature - Maximum 280 Degrees F, Operating Temperature - Minimum 32 Degrees F, Required Horsepower 1 hp, Connection Size 3/8 in, Connection Type NPT, Shaft Outer Diameter 1/2 in, Flow Rate @ 100 psi 4.4 gpm, Seal Type Mechanical, Shaft Length 2 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK 013164F Flame Sensor (013164F)
- DAYTON Stainless Steel 3/4 HP Centrifugal Pump 208-230/460V (2ZWU3)
- HEDLAND Flowmeter, 1/2 FNPT, 1-16 GPM (H624-616-R)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 2.3 gpm (PO0401BNCNN0000)
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHP2)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHG5)
- DAYTON Discharge Head (PPTNYA93G)
- DAYTON Rotary Gear Pump Head, 1 1/4 In., 1 1/2 HP (4KHG3)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHJ6)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHJ5)
- STENNER #2 Pump Tube PK2 (UCCP202)
- Dayton Pump Heads