Shop All Rotary Pumps
Dayton
Rotary Gear Pump Head, 3/8 In., 1/2 HP
Mfr # 4KHN7
Zoro # G2303716
product price: $832.99
/ea
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 3/8 in
- Shaft Dia. 0.5 in
- HP @ Free Flow 0.5 hp
- Duty Rating Intermediate
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4KHN7
- Zoro # G2303716
- UPC # 190735328446
- Country of Origin India
- Category Rotary Pumps
Dimensions
Port Size | 3/8 in |
Shaft Dia. | 0.5 in |
Length | 11 1/8 in |
Width | 5 3/4 in |
Height | 5 3/4 in |
Overall Length | 11.1 in |
Overall Width | 5.8 in |
Overall Height | 5.8 in |
Shaft Outer Diameter | 1/2 in |
Connection Size | 3/8 in |
Description
Rotary Gear Pump Head, Body Material 316 Stainless Steel, Compatible Motor Frame 56C, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 3.5 ft, Operating Pressure - Maximum 125 psi, Operating Temperature - Maximum 280 Degrees F, Operating Temperature - Minimum 32 Degrees F, Required Horsepower 1 hp, Connection Size 3/8 in, Connection Type NPT, Shaft Outer Diameter 1/2 in, Flow Rate @ 100 psi 4.4 gpm, Seal Type Mechanical, Shaft Length Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO 006-St4 3/4" Fnpt. Lead Free (006-ST4)
- BECKETT Pump-208/230V Mini Split CE (MS602ULCQ)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 35 GPM (666111-244-C)
- DAYTON Double Diaphragm Pump, Kynar(R), Air Operated, PTFE, 15 GPM (3HJV8)
- DAYTON Rotary Gear Pump Head, 1 In., 3 HP (4KHN9)
- DAYTON Rotary Pump, Close, 125psi, 1-1/2HP (41TK20)
- DAYTON Rotary Pump, 1Phase, 125psi, 1-1/2HP (41TK11)
- DAYTON Rotary Pump, 7.9Lift, 125psi, 1-1/2HP (41TK16)
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHN8)
- DAYTON Hot Oil Cooking Pump, 1/2 HP, 115/230V (6DHJ0)
- PROCON Rotary Vane Pump, 3/8 In, 131 GPH (141A125F11AA 250)
- Dayton Rotary Pumps