Shop All Pump Heads
Dayton
Rotary Gear Pump Head, 3/8 In., 1/2 HP
Mfr # 4KHF3
Zoro # G3459346
original price:
$536.56
18% off
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy
- Design Pedestal
- Pump Body Material Bronze
- Port Size 3/8 in
- Recommended Motor HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4KHF3
- Zoro # G3459346
- UPC # 190735327890
- Country of Origin India
- Category Pump Heads
Dimensions
Port Size | 3/8 in |
Length | 9 in |
Shaft Dia. | 0.5 in |
Width | 2 3/4 in |
Shaft Height | 2.375 in |
Height | 3 1/2 in |
Overall Height | 3.4 in |
Overall Width | 2.8 in |
Overall Length | 9 in |
Shaft Length | 2 3/8 in |
Connection Size | 3/8 in |
Shaft Outer Diameter | 1/2 in |
Description
Rotary Gear Pump Head, Body Material Bronze, Compatible Motor Frame Not Applicable, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 3.5 ft, Operating Pressure - Maximum 125 psi, Operating Temperature - Maximum 210 Degrees F, Operating Temperature - Minimum -20 Degrees F, Required Horsepower 1 hp, Connection Size 3/8 in, Connection Type NPT, Shaft Outer Diameter 1/2 in, Flow Rate @ 100 psi 4.4 gpm, Seal Type Mechanical, Shaft Length 2 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Pump Tube H, Santoprene1/4 in., PK2 (EC30H-2G1)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MS1F4H4)
- PIUSI USA Cartdrige Pm, 3 3/4 x5 3/8 10 M (F00611T00)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V7-WBS-30N)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHJ5)
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHF6)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHG5)
- DAYTON Rotary Gear Pump Head, 3/4 In., 3/4 HP (4KHF5)
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHJ7)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP (4KHJ4)
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHG9)
- Dayton Pump Heads