Shop All Pump Heads
Dayton
Rotary Gear Pump Head, 3/4 In., 1 HP
Mfr # 4KHK5
Zoro # G1293616
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light
- Design Pedestal
- Pump Body Material Cast Iron
- Port Size 3/4 in
- Recommended Motor HP 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4KHK5
- Zoro # G1293616
- UPC # 190735328279
- Country of Origin India
- Category Pump Heads
Dimensions
Port Size | 3/4 in |
Length | 7 in |
Shaft Height | 3.5625 in |
Shaft Dia. | 0.625 in |
Width | 4 in |
Height | 5 1/8 in |
Overall Width | 4 in |
Overall Length | 7 in |
Overall Height | 5.3 in |
Shaft Length | 3 5/8 in |
Shaft Outer Diameter | 5/8 in |
Connection Size | 3/4 in |
Description
Rotary Gear Pump Head, Body Material Cast Iron, Compatible Motor Frame Not Applicable, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 15.2 ft, Operating Pressure - Maximum 100 psi, Operating Temperature - Maximum 210 Degrees F, Operating Temperature - Minimum -20 Degrees F, Required Horsepower 2 hp, Connection Size 3/4 in, Connection Type NPT, Shaft Outer Diameter 5/8 in, Flow Rate @ 100 psi 19.8 gpm, Seal Type Packing, Shaft Length 3 5/8 in, Seal Material Kevlar, PTFE, Gear Design Spur
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER PM1000 & 2000 Carbon Replacement Filter Media Single Pak (12203)
- GPI Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/5 HP, Cast Aluminum, 1 in NPT Inlet (M-150S-MU)
- DAYTON Hand Drum Pump, 3/4In FNPT (2RUK2)
- FIRESTONE FIRESTONE W563587041 1 Gallon Quickprime Plus (W563587041)
- DAYTON Gear Pump Head, NSF Listed (6DHH8)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP (4KHG4)
- DAYTON Rotary Gear Pump Head, 1 In. , 1 (4KHK6)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHP1)
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHG7)
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHJ9)
- STENNER Pump Head Service Kit, #7X S4QP (S4107XK)
- Dayton Pump Heads