Shop All Pump Heads
Dayton
Rotary Gear Pump Head, 1/4 In., 1/6 HP
Mfr # 4KHJ4
Zoro # G3345456
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light
- Design Pedestal
- Pump Body Material Cast Iron
- Port Size 1/4 in
- Recommended Motor HP 1/3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4KHJ4
- Zoro # G3345456
- UPC # 190735328170
- Country of Origin India
- Category Pump Heads
Dimensions
Port Size | 1/4 in |
Width | 2 1/4 in |
Length | 4 3/4 in |
Shaft Height | 1.875 in |
Shaft Dia. | 0.5 in |
Height | 2 3/4 in |
Overall Width | 2.5 in |
Overall Length | 4.8 in |
Overall Height | 2.8 in |
Connection Size | 1/4 in |
Shaft Outer Diameter | 1/2 in |
Shaft Length | 1 7/8 in |
Description
Rotary Gear Pump Head, Body Material Cast Iron, Compatible Motor Frame Not Applicable, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 2.5 ft, Operating Pressure - Maximum 100 psi, Operating Temperature - Maximum 280 Degrees F, Operating Temperature - Minimum 32 Degrees F, Required Horsepower 1/3 hp, Connection Size 1/4 in, Connection Type NPT, Shaft Outer Diameter 1/2 in, Flow Rate @ 100 psi 1.9 gpm, Seal Type Lip, Shaft Length 1 7/8 in, Seal Material Viton, Gear Design Spur
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Venturi Kit (PP22183AH0301G)
- SQUARE D Wtrpump Switch 40-60 Psi (FSG2J24CP)
- K TOOL INTL Siphon Pump Mult Use Liquids-Gas-Oil (KTI-72250)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H700A-010)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHG5)
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHJ9)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP (4KHH1)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHF3)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHJ6)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHH8)
- CHEMSTEEL Rotary Gear Pedestal Pump, GPM 10.5 (S41716CA)
- Dayton Pump Heads