Shop All Pump Heads
Dayton
Rotary Gear Pump Head, 1/4 In., 1/6 HP
Mfr # 4KHG4
Zoro # G0525375
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light
- Design Pedestal
- Pump Body Material Bronze
- Port Size 1/4 in
- Recommended Motor HP 1/3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4KHG4
- Zoro # G0525375
- UPC # 190735327999
- Country of Origin India
- Category Pump Heads
Dimensions
Port Size | 1/4 in |
Width | 2 3/4 in |
Height | 2 3/4 in |
Length | 5 1/2 in |
Shaft Height | 1.875 in |
Shaft Dia. | 0.5 in |
Overall Length | 5.5 in |
Overall Width | 2.5 in |
Overall Height | 2.7 in |
Shaft Outer Diameter | 1/2 in |
Connection Size | 1/4 in |
Shaft Length | 1 7/8 in |
Description
Rotary Gear Pump Head, Body Material Bronze, Compatible Motor Frame Not Applicable, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 2.5 ft, Operating Pressure - Maximum 100 psi, Operating Temperature - Maximum 210 Degrees F, Operating Temperature - Minimum -20 Degrees F, Required Horsepower 1/3 hp, Connection Size 1/4 in, Connection Type NPT, Shaft Outer Diameter 1/2 in, Flow Rate @ 100 psi 1.9 gpm, Seal Type Packing, Shaft Length 1 7/8 in, Seal Material Kevlar, PTFE, Gear Design Spur
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Multi-Stage Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 16 Stage (PB1016A151)
- STENNER Chem Metering Pump, PolyC, 1/4in, 17gpd (S3V02AA101NG1)
- LITTLE GIANT PUMP 1/10 HP PPS Magnetic Drive Pump 115V 1" FPT (582604)
- BERLISS Mechanical Seal, Type 21, 1-3/8 In., Buna, Carbon Face, Ni-Resist Cup (BSP-210)
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHJ9)
- DAYTON Rotary Gear Pump Head, 3/4 In., 1 HP (4KHJ8)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP (4KHH1)
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHP3)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHH8)
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHJ3)
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHH4)
- Dayton Pump Heads