Shop All Pump Heads
Dayton
Rotary Gear Pump Head, 1/4 In., 1/4 HP
Mfr # 4KHH8
Zoro # G2901184
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light
- Design Pedestal
- Pump Body Material Bronze
- Port Size 1/4 in
- Recommended Motor HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4KHH8
- Zoro # G2901184
- UPC # 190735328125
- Country of Origin India
- Category Pump Heads
Dimensions
Port Size | 1/4 in |
Height | 3 5/8 in |
Shaft Dia. | 0.5 in |
Shaft Height | 2.3594 in |
Length | 7 1/2 in |
Width | 3 in |
Overall Height | 3.6 in |
Overall Width | 3 in |
Overall Length | 7.5 in |
Shaft Outer Diameter | 1/2 in |
Shaft Length | 2 3/8 in |
Connection Size | 1/4 in |
Description
Rotary Gear Pump Head, Body Material Bronze, Compatible Motor Frame Not Applicable, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 3.5 ft, Operating Pressure - Maximum 100 psi, Operating Temperature - Maximum 210 Degrees F, Operating Temperature - Minimum -20 Degrees F, Required Horsepower 1 hp, Connection Size 1/4 in, Connection Type NPT, Shaft Outer Diameter 1/2 in, Flow Rate @ 100 psi 4.4 gpm, Seal Type Packing, Shaft Length 2 3/8 in, Seal Material Kevlar, PTFE, Gear Design Spur
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Plastic Impeller (006224)
- DAYTON Pressure Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 2 Stage (45MW23)
- LITTLE GIANT PUMP Sewage System, 1/2HP, 4inx2in, 9.5A, 18-3 (511662)
- K2 PUMPS 1/2 HP Stainless Steel Sump Pump with Direct-in Tethered Switch (SPS05001TDK)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP (4KHH1)
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHH6)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHJ5)
- DAYTON Centrifugal Pump Head, 5 HP, SS (10X670)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHF8)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHF3)
- DAYTON Pump Head, 2 HP, 2x 1 1/2 In. (4JMY6)
- Dayton Pump Heads