Shop All Rotary Pumps
Dayton
Rotary Gear Pump Head, 1/4 In., 1/2 HP
Mfr # 4KHC5
Zoro # G0569186
original price:
$487.73
18% off
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1/4 in
- Shaft Dia. 0.5 in
- Seal Mechanical with Stainless Steel, Viton, Carbon/Ceramic
- GPM @ 25 PSI 4.8 gpm
- HP @ Free Flow @ 1725 RPM 0.5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4KHC5
- Zoro # G0569186
- UPC # 190735327753
- Country of Origin India
- Category Rotary Pumps
Dimensions
Port Size | 1/4 in |
Shaft Dia. | 0.5 in |
Length | 10 1/3 in |
Height | 5 5/8 in |
Width | 5 5/8 in |
Overall Width | 5.6 in |
Overall Length | 11 in |
Overall Height | 5.6 in |
Connection Size | 1/4 in |
Shaft Outer Diameter | 1/2 in |
Description
Rotary Gear Pump Head, Body Material Cast Iron, Compatible Motor Frame 56C, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 3.5 ft, Operating Pressure - Maximum 125 psi, Operating Temperature - Maximum 280 Degrees F, Operating Temperature - Minimum 32 Degrees F, Required Horsepower 1 hp, Connection Size 1/4 in, Connection Type NPT, Shaft Outer Diameter 1/2 in, Flow Rate @ 100 psi 4.4 gpm, Seal Type Mechanical, Seal Material Carbon, Ceramic, Stainless Steel, Viton, Gear Design Spur
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- ARMSTRONG PUMPS Spring Coupler, Flex, 1/2" x 5/8" (806137-001)
- HUSKY Fuel Line, Safety-T-Break 3/4" (003360)
- HARTELL P104 Impeller Chamber Cover For Ltp/Lts (200500)
- DAYTON Rotary Pump, Close, 125psi, Cast Iron, 3HP (41TK21)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHR2)
- DAYTON Rotary Pump, 1Phase, 125psi, 1-1/2HP (41TK11)
- DAYTON Rotary Pump, 7.9Lift, 125psi, 1-1/2HP (41TK16)
- DAYTON Rotary Pump, 125psi, Cst Irn, 1-1/2HP (41TK18)
- DAYTON Rotary Pump, 3Phase, 125psi, Cst Iron, 1HP (41TK13)
- FLUID-O-TECH Pump, 3/8" NPTF, 49 Max. GPH, Brass, 70 Mesh (PA 101X)
- Dayton Rotary Pumps