Shop All Rotary Pumps
Dayton
Rotary Gear Pump Head, 1/4 In., 1/2 HP
Mfr # 4KHA9
Zoro # G2102895
original price:
$595.97
18% off
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1/4 in
- Shaft Dia. 0.5 in
- Length 10 5/8 in
- HP @ 125 PSI @ 1725 RPM 1 hp
- Design Close Coupled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4KHA9
- Zoro # G2102895
- UPC # 190735327708
- Country of Origin India
- Category Rotary Pumps
Dimensions
Port Size | 1/4 in |
Shaft Dia. | 0.5 in |
Length | 10 5/8 in |
Height | 5 5/8 in |
Width | 5 5/8 in |
Overall Height | 5.6 in |
Overall Width | 5.6 in |
Overall Length | 11 in |
Shaft Outer Diameter | 1/2 in |
Connection Size | 1/4 in |
Description
Rotary Gear Pump Head, Body Material Bronze, Compatible Motor Frame 56C, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 3.5 ft, Operating Pressure - Maximum 125 psi, Operating Temperature - Maximum 210 Degrees F, Operating Temperature - Minimum -20 Degrees F, Required Horsepower 1 hp, Connection Size 1/4 in, Connection Type NPT, Shaft Outer Diameter 1/2 in, Flow Rate @ 100 psi 4.4 gpm, Seal Type Mechanical, Seal Material Buna-N, Carbon, Ceramic, Stainless Steel, Gear Design Spur
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Shaker Siphon (32475)
- GOULDS WATER TECHNOLOGY 1/25 HP Noryl Centrifugal Pump 100-230V 3/4" HB (E5-NSHNNN3W-14)
- GROZ Swivel, Fuel Nozzle, 1" NPT (43881)
- AQUAMOTION Wireless Wall Rocker Switch To Turn On Circulator For 5 Min. (AMK-WS)
- DAYTON Rotary Pump, 125psi, Cst Irn, 1-1/2HP (41TK18)
- DAYTON Hot Oil Cooking Pump, 1/2 HP, 115/230V (6DHJ1)
- DAYTON Rotary Pump, Close, 125psi, Bronze, 3HP (41TK22)
- DAYTON Rotary Pump, 1Phase, 125psi, 1HP (41TK07)
- DAYTON Rotary Pump, 3Phase, 125psi, Cst Iron, 1HP (41TK13)
- DAYTON Rotary Pump, 7.9Lift, 125psi, 1-1/2HP (41TK16)
- FLUID-O-TECH Pump, 3/8" NPTF, 144 Max. GPH, SS, Bypass (PA 411)
- Dayton Rotary Pumps