Shop All Pump Heads
Dayton
Rotary Gear Pump Head, 1/2 In., 3/4 HP
Mfr # 4KHP2
Zoro # G0707725
original price:
$1,051.42
18% off
new price: $852.99
/ea
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Intermediate
- Design Pedestal
- Pump Body Material 316 Stainless Steel
- Port Size 1/2 in
- Recommended Motor HP 1 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4KHP2
- Zoro # G0707725
- UPC # 190735328484
- Country of Origin India
- Category Pump Heads
Dimensions
Port Size | 1/2 in |
Shaft Dia. | 0.625 in |
Width | 3 1/2 in |
Length | 9 1/3 in |
Height | 4 2/3 in |
Shaft Height | 3.1563 in |
Overall Height | 4.7 in |
Overall Length | 9.3 in |
Overall Width | 3.5 in |
Connection Size | 1/2 in |
Shaft Outer Diameter | 5/8 in |
Shaft Length | 3 1/8 in |
Description
Rotary Gear Pump Head, Body Material Stainless Steel, Compatible Motor Frame Not Applicable, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 12.3 ft, Operating Pressure - Maximum 125 psi, Operating Temperature - Maximum 280 Degrees F, Operating Temperature - Minimum 32 Degrees F, Required Horsepower 1 1/2 hp, Connection Size 1/2 in, Connection Type NPT, Shaft Outer Diameter 5/8 in, Flow Rate @ 100 psi 10.2 gpm, Seal Type Mechanical, Shaft Length 3 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMP ALARM Sump Pump Wire Lead General Purpose Tethered Float Switch, 16 Foot Length, Rated up to 13 Amps (SA-2359-5)
- LIBERTY PUMPS 4/10 HP 1-1/2" F High-Temperature Submersible Sump Pump (HT41M)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, 106 GPM (S15B1S2TANS000.)
- FINISH THOMPSON 3/4 HP PVDF Magnetic Drive Pump 115/208-230V 1-1/2" FNPT (DB8V-T-M204)
- DAYTON Centrifugal Pump Head, 1-1/2 HP, Cast Iron (10X671)
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHF4)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHJ5)
- DAYTON Centrifugal Pump Head, 5 HP, Bronze (10X668)
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHG7)
- DAYTON Rotary Gear Pump Head, 1 1/4 In., 1 1/2 HP (4KHF7)
- GRUNDFOS Kit, head SD-S-1-PP/E/C-1 Dosing Pump Kits - Chemical Metering Pumps (97751104)
- Dayton Pump Heads