Shop All Pump Heads
Dayton
Rotary Gear Pump Head, 1/2 In., 3/4 HP
Mfr # 4KHF9
Zoro # G2469564
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy
- Design Pedestal
- Pump Body Material Cast Iron
- Port Size 1/2 in
- Recommended Motor HP 1 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4KHF9
- Zoro # G2469564
- UPC # 190735327951
- Country of Origin India
- Category Pump Heads
Dimensions
Port Size | 1/2 in |
Length | 10 in |
Shaft Dia. | 0.625 in |
Height | 3 3/4 in |
Width | 3 1/2 in |
Shaft Height | 2.625 in |
Overall Length | 10 in |
Overall Width | 3.6 in |
Overall Height | 3.8 in |
Connection Size | 1/2 in |
Shaft Length | 2 5/8 in |
Shaft Outer Diameter | 5/8 in |
Description
Rotary Gear Pump Head, Body Material Cast Iron, Compatible Motor Frame Not Applicable, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 7.9 ft, Operating Pressure - Maximum 125 psi, Operating Temperature - Maximum 280 Degrees F, Operating Temperature - Minimum 32 Degrees F, Required Horsepower 1 1/2 hp, Connection Size 1/2 in, Connection Type NPT, Shaft Outer Diameter 5/8 in, Flow Rate @ 100 psi 6.5 gpm, Seal Type Mechanical, Shaft Length 2 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Pump, 3/4, 3 Wires (4F11P07301S)
- PULSATRON Pump, PULSAtron Series, High Viscosity (LVG4SA-PTSK-XXX)
- HUSKY Fuel Nozzle, Diesel, HD, 1HS, Green (026810N-03)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MS1G4F4)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHP1)
- DAYTON Pump Head, 1/2 HP, 3/4 x 3/4 In. (4JMY2)
- DAYTON Gear Pump Head, NSF Listed (6DHH7)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHH3)
- DAYTON Rotary Gear Pump Head, 1 1/4 In., 1 1/2 HP (4KHG3)
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHH6)
- LITTLE GIANT PUMP Pump Head, Without Motor (583698)
- Dayton Pump Heads