Shop All Pump Heads
Dayton
Rotary Gear Pump Head, 1/2 In., 3/4 HP
Mfr # 4KHC7
Zoro # G3398972
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy
- Design Close Coupled
- Pump Body Material Cast Iron
- Port Size 1/2 in
- Recommended Motor HP 1 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4KHC7
- Zoro # G3398972
- UPC # 190735327777
- Country of Origin India
- Category Pump Heads
Dimensions
Port Size | 1/2 in |
Length | 10 3/4 in |
Width | 5 5/8 in |
Shaft Dia. | 0.625 in |
Height | 5 5/8 in |
Overall Width | 5.6 in |
Overall Length | 10.8 in |
Overall Height | 5.6 in |
Connection Size | 1/2 in |
Shaft Outer Diameter | 5/8 in |
Description
Rotary Gear Pump Head, Body Material Cast Iron, Compatible Motor Frame 56C, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 12.3 ft, Operating Pressure - Maximum 125 psi, Operating Temperature - Maximum 280 Degrees F, Operating Temperature - Minimum 32 Degrees F, Required Horsepower 1 1/2 hp, Connection Size 1/2 in, Connection Type NPT, Shaft Outer Diameter 5/8 in, Flow Rate @ 100 psi 10.2 gpm, Seal Type Mechanical, Seal Material Carbon, Ceramic, Stainless Steel, Viton, Gear Design Spur
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWSERVE Seal, Pump Shaft (21-125-04)
- DAYTON Pump, Effluent, 1hp (3BB85)
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing (LB64SA-VVC9-XXX)
- ZOELLER Submersible Effluent Pump, 1/2hp, 10.5A (N153)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP (4KHH1)
- DAYTON Centrifugal Pump Head, 5 HP, SS (10X670)
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHF6)
- DAYTON Rotary Gear Pump Head, 1 1/4 In., 1 1/2 HP (4KHG3)
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHH4)
- DAYTON Gear Pump Head, NSF Listed (6DHH7)
- STENNER 3 Quickpro Pump Head W/Ferrules 1/4In (QP253-1)
- Dayton Pump Heads