Shop All Pump Heads
Dayton
Rotary Gear Pump Head, 1/2 In., 3/4 HP
Mfr # 4KHC2
Zoro # G1410087
original price:
$703.82
18% off
new price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy
- Design Close Coupled
- Pump Body Material Bronze
- Port Size 1/2 in
- Recommended Motor HP 1 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4KHC2
- Zoro # G1410087
- UPC # 190735327722
- Country of Origin India
- Category Pump Heads
Dimensions
Port Size | 1/2 in |
Width | 5 5/8 in |
Height | 5 5/8 in |
Length | 10 3/4 in |
Shaft Dia. | 0.625 in |
Overall Width | 5.6 in |
Overall Length | 10.8 in |
Overall Height | 5.6 in |
Shaft Outer Diameter | 5/8 in |
Connection Size | 1/2 in |
Description
Rotary Gear Pump Head, Body Material Bronze, Compatible Motor Frame 56C, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 12.3 ft, Operating Pressure - Maximum 125 psi, Operating Temperature - Maximum 210 Degrees F, Operating Temperature - Minimum -20 Degrees F, Required Horsepower 1 1/2 hp, Connection Size 1/2 in, Connection Type NPT, Shaft Outer Diameter 5/8 in, Flow Rate @ 100 psi 10.2 gpm, Seal Type Mechanical, Seal Material Buna-N, Carbon, Ceramic, Stainless Steel, Gear Design Spur
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 34 Mnpt 110 (LFMD-11-C2)
- FILL-RITE Suction Pipe and Tank Adapter Kit (KIT812NP)
- BAKER INSTRUMENTS LS200 Vertical Float Level Switch, 316SS Float and Stem, (LS200)
- DAYTON Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 13 Stage (45MW94)
- DAYTON Rotary Gear Pump Head, 3/4 In., 1 HP (4KHH5)
- DAYTON Pump Head, 3 HP, 2x 1 1/2 In. (4JMY7)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHP1)
- DAYTON Centrifugal Pump Head, 1-1/2 HP, Bronze (10X667)
- DAYTON Discharge Head (PPTNXZ03G)
- DAYTON Rotary Gear Pump Head, 3/4 In., 1 HP (4KHK5)
- DAYTON Rotary Gear Pump Head, 3/4 In., 3/4 HP (4KHG1)
- Dayton Pump Heads